Shop All Ceramic Magnets
Mag-Mate
Block Magnet, Ceramic, 12 lb. Max Pull
Mfr # 5C458
Zoro # G6075133
$1.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ceramic 8
- Max. Pull 12 lb
- Thickness 0.375 in
- Overall Length 1 7/8 in
- Overall Width 7/8 in
Product Information
- Brand Mag-Mate
- MFR # 5C458
- Zoro # G6075133
- UPC # 682241105807
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Length | 1 7/8 in |
Overall Width | 7/8 in |
Overall Height | 3/8 in |
Details
Material | Ceramic 8 |
Max. Pull | 12 lb |
Thickness | 0.375 in |
Item | Block Magnet |
Stability Temp. | 480 Degrees F |
Description
Block Magnet, Material Ceramic 8, Max. Pull 12 lb, Thickness 0.375 in, Overall Length 1 7/8 in, Overall Width 7/8 in, Overall Height 3/8 in, Stability Temp. 480 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket, 41550 (41550)
- STRYBUC Straight Arm Casement Operator (36-516LHBGM)
- DELTANA Satin Chrome Spring Hinge (DSH35U26D)
- MIDWEST FASTENER 90° x 1" x 1" Zinc Plated Steel Corner Brace 4PK (39401)
- MAG-MATE Block Magnet, Ceramic, 14 lb. (500X1X2C8)
- MAG-MATE Ceramic Magnet, Document Holder, 11 Lb. (PH2100)
- MAG-MATE Ring Magnet, Ceramic, 19 lb. (710006)
- MAG-MATE Plated Cup Magnet with T-Slot Stud, Magn (MX1000RKHS)
- MAG-MATE Ring Magnet, Ceramic, 0.72 lb. Max Pull (F1409)
- MAG-MATE Ring Magnet, Ceramic, 41 lb. (455005)
- ZORO SELECT Round Base Magnet, 11 lb. Pull, PK2 (RB20CCER)
- Mag-Mate Ceramic Magnets