Shop All Handheld Flashlights
Mag
Mag Maglite 2 Cell AA & Holster Combo Pack
Mfr # m2a01h
Zoro # G504135779
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mag
- MFR # m2a01h
- Zoro # G504135779
- UPC # 38739060521
- Country of Origin United States
- Category Handheld Flashlights
Description
Mini-Mag Flashlight - AA Holster Combo Pack (Black) Manufacture ID: M2A01H The Mini-Mag flashlight is rugged machined aluminum construction with knurled design. The high-intensity light beam goes from spot to flood with a twist of the wrist. Converts quickly to a freestanding candle mode. Anodized inside and out for improved corrosion resistance. Water and shock resistant. Spare lamp insidet.
The Mini-Mag flashlight is rugged machined aluminum construction with knurled design. The high-intensity light beam goes from spot to flood with a twist of the wrist. Converts quickly to a freestanding candle mode. Anodized inside and out for improved corrosion resistance. Water and shock resistant. Spare lamp inside tail cap.
The Mini-Mag flashlight is rugged machined aluminum construction with knurled design. The high-intensity light beam goes from spot to flood with a twist of the wrist. Converts quickly to a freestanding candle mode. Anodized inside and out for improved corrosion resistance. Water and shock resistant. Spare lamp inside tail cap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 8.8 W, A19, Medium Screw (E26) (8.8A19/LED/950/P/E26/ND 6/1FB T20)
- EVEREADY VisionHDLED Head Light (HDC32E)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21213)
- METALUX Led, 2X4, Sr, 3900, 3500K, Unv 0-10V Drv (24SR-LD2-39-C-UNV-L835-CD1-U)
- NITECORE EF1 Explosion-Proof Flashlight (EF1)
- BAYCO NightStick® XPP-5422G Safety-Approved LED Flashlight, 120 Lumens, Green (XPP-5422G)
- NIGHTSTICK Traffic Wand, LED, Red (NSP-1632)
- Q-BEAM Clamp Lamp Spotlight - 120 Lumens (TL1242)
- FENIX LIGHTING Black Rechargeable Led 18650, 1,000 lm lm (UC35)
- DORCY Twist Focus Flashlt 600L (41-6121)
- DIEHARD 270-Lumen Aluminum Twist-Focus Flashlight (41-6647)
- Mag Handheld Flashlights