Shop All Cable Clamps & Clips
Mag Daddy
Snap In Cable Holder
Mfr # 62421-10
Zoro # G810070214
original price:
$3.35
10% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Method Magnetic
- Color Black
- Standards cULus Listed, UL Listed
- Material Polymer
- Holding Capacity 15 lb
Product Information
- Brand Mag Daddy
- MFR # 62421-10
- Zoro # G810070214
- UPC # 853691003368
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Max. Bundle Dia. | 1 in |
Details
Item | Snap-In Cable Holder |
Mounting Method | Magnetic |
Color | Black |
Standards | cULus Listed, UL Listed |
Material | Polymer |
Holding Capacity | 15 lb |
Metal Detectable | Yes |
Description
Snap-In Cable Holder, Mounting Method Magnetic, Material Polymer, Color Black, Max. Bundle Dia. 1 in, Standards cULus Listed, UL Listed, Metal Detectable Yes, Holding Capacity 15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 3pb x 22.5m (Q3PBPCDM)
- AU-VE-CO PRODUCTS PUSH MOUNT CABLE TIE BLACK 25/BAG (AV21203)
- SCHNEIDER ELECTRIC Cvr/Xb6A & Xb6C 65168023 (ZB6YA001)
- PANDUIT 24.4" L Heavy Duty Cable Tie BK PK 50 (BT7LH-L0)
- MAG DADDY Snap In Cable Holder (62409-10)
- MAG DADDY Snap In Cable Holder (62419-10)
- KMC Cable Clamp, 1/8" dia., 1/2" W, PK50 (CW0207Z1)
- TY-RAP Cable Clip, Locking, Gray, PK25 (GL500RT)
- NEWPORT FASTENERS 1/8x.140x.329 Standard Nylon Cable Clamps/Clamping Dia.: 1/8"/Hole Size: .140"/Contact.329" , 2500PK (517951)
- KABLE KONTROL Stainless Steel Cable Clamps - 3/4" Dia - Rubber Insulated - 100 Pcs (CC-5024-C)
- NATIONAL HARDWARE Clamp Cable Zinc Plated 1/2In (N248-328)
- Mag Daddy Cable Clamps & Clips