Shop All Device Holders & Mounts
Mag Daddy
Male Threaded Magnet Mount 1/4"-20
Mfr # MAG4TM-10
Zoro # G310374966
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Weight Capacity 100 lb
- End Connection Male Threaded
Product Information
- Brand Mag Daddy
- MFR # MAG4TM-10
- Zoro # G310374966
- UPC # 853691003351
- Country of Origin China
- Category Device Holders & Mounts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Magnet Mount |
Weight Capacity | 100 lb |
End Connection | Male Threaded |
Description
Magnet Mount, End Connection Male Threaded, Product Type Magnet Mount, Thread Size 1/4 In.-20, Weight Capacity 100 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Turbocharger Oil Line, Tl100 (TL100)
- GROTE Economy Bar Lamp (49112)
- FJC Orifice Tube Remover (2830)
- BANDO Auto Serpentine Belt, 7Pk2185 (7PK2185)
- MAG DADDY Thread Female Magnet Mount 10-24" , 40 lb (MAGTF-10)
- MAG DADDY Magnet Mount (MM200)
- MAG DADDY Thread Female Magnet Mount 6/32", 65 lb. (MAGTF6-10)
- MAG DADDY MAGNETIC CABLE D-RING (MDR500)
- MAG DADDY Magnet Mount, N45M Round, 26 lbs, 1" dia. (82004-10)
- MAG DADDY Female Threaded Magnet Mount 1/4"-20 (MAG4TF-10)
- AUTOLOC POWER ACCESSORIES AutoLoc Power Accessories AUTEWS4 Electric Window SwitchSpline Shaft 1939-1948 Chevy (9859)
- Mag Daddy Device Holders & Mounts