Shop All Device Holders & Mounts
Mag Daddy
Magnetic Mount Kit w/ 6-32" Thread
Mfr # MM600
Zoro # G710374962
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) 1/2 in Screws, (3) 3/8 in Screws
- For Use On Security Cameras
- Number of Magnets Included 3
- Thread Size #6-32
- Includes Mounting Hardware Yes
Product Information
- Brand Mag Daddy
- MFR # MM600
- Zoro # G710374962
- Country of Origin China
- Category Device Holders & Mounts
Dimensions
Thread Size | #6-32 |
Details
Includes | (3) 1/2 in Screws, (3) 3/8 in Screws |
Item | Magnet Mount Kit |
For Use On | Security Cameras |
Number of Magnets Included | 3 |
Includes Mounting Hardware | Yes |
End Connection | Threaded |
Weight Capacity | 40 lb |
Description
Magnet Mount Kit, End Connection Threaded, For Use On Security Cameras, Includes (3) 1/2 in Screws, (3) 3/8 in Screws, Includes Mounting Hardware Yes, Number of Magnets Included 3, Product Type Magnetic Mount Kit, Thread Size #6-32, Weight Capacity 40 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT 2-5/16" Trailer Ball 1-1/4" x 2-5/8" Shank, 15,000 lbs., Chrome (40078)
- UNIVERSAL AIR COND Universal Air Conditioning Fluid Oil, Ro0902B (RO0902B)
- WEATHERTECH Front/Rear Side Window Deflectors, 82703 (82703)
- GREAT PLAINS INDUSTRIES FILTER, WATER & PARTICULATE, 30GPM (129320-02)
- MAG DADDY Magnet Mount (MM200)
- MAG DADDY Magnet Mount (MM100)
- MAG DADDY Thread Female Magnet Mount 6/32", 65 lb. (MAGTF6-10)
- MAG DADDY Magnet Mount, N45M Round, 26 lbs, 1" dia. (82004-10)
- MAG DADDY Magnet Mount, N45M Round, 26 lbs, 1" dia. (82001-10)
- MAG DADDY Female Threaded Magnet Mount 1/4"-20 (MAG4TF-10)
- BELL Speed Radar Mount, Universal (22-1-22000-8)
- Mag Daddy Device Holders & Mounts