Shop All Device Holders & Mounts
Mag Daddy
Magnetic J-Hook top mount
Mfr # JH32MT-10
Zoro # G010374969
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Load Capacity 17 lb
- Material Mild Carbon Steel
- Description/Special Features Can be Reused and Repositioned, Easy Installation, Fully Assembled, Magnet Rated at 90 lb Pull Strength
- Color Yellow
- Attachment Style Magnetic
Product Information
- Brand Mag Daddy
- MFR # JH32MT-10
- Zoro # G010374969
- UPC # 853691003191
- Country of Origin China
- Category Device Holders & Mounts
Details
Max. Load Capacity | 17 lb |
Material | Mild Carbon Steel |
Description/Special Features | Can be Reused and Repositioned, Easy Installation, Fully Assembled, Magnet Rated at 90 lb Pull Strength |
Item | Magnetic J-Hook |
Color | Yellow |
Attachment Style | Magnetic |
Standards | cULus Listed, UL Listed |
Mounting | Top Mount |
Description
Magnetic J-Hook, Mounting Location Beam, Ceiling Deck, Drop Ceiling Channel, Frame Rail, Metal Joist, Purlin, Top Mount, Color Yellow, Max. Load Capacity 17 lb, Material Mild Carbon Steel, Magnetic, Description/Special Features Can be Reused and Repositioned, Easy Installation, Fully Assembled, Magnet Rated at 90 lb Pull Strength, Standards cULus Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Air Tank and Compressor, 1 gal. (830)
- GATES Hi-Power II Belts, C158 (C158)
- AFTERMARKET Blade, Tiller, RH (A-TB141-AI)
- FEDERAL SIGNAL Federal Signal 52-024-1 Horn, 24VDC, Resonating (52-024-1)
- MAG DADDY Magnet Mount, N45M Round, 26 lbs, 1" dia. (82004-10)
- MAG DADDY Magnet Mount (MM100)
- MAG DADDY Thread Female Magnet Mount 10-24" , 40 lb (MAGTF-10)
- MAG DADDY Male Threaded Magnet Mount 1/4"-20 (MAG4TM-10)
- MAG DADDY Magnet Mount (MM200)
- MAG DADDY MAGNETIC CABLE D-RING (MDR500)
- CHANNELLOCK $Tongue & Groove Gripmaster - 12" (CL440)
- Mag Daddy Automotive Interior Accessories