Shop All Device Holders & Mounts
Mag Daddy
Magnetic J-Hook top mount
Mfr # JH21MT-10
Zoro # G610374970
original price:
$8.95
15% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Load Capacity 17 lb
- Attachment Style Magnetic
- Standards cULus Listed, UL Listed
- Material Mild Carbon Steel
- Description/Special Features Can be Reused and Repositioned, Easy Installation, Fully Assembled, Magnet Rated at 90 lb Pull Strength
Product Information
- Brand Mag Daddy
- MFR # JH21MT-10
- Zoro # G610374970
- UPC # 853691003184
- Country of Origin China
- Category Device Holders & Mounts
Details
Max. Load Capacity | 17 lb |
Attachment Style | Magnetic |
Standards | cULus Listed, UL Listed |
Material | Mild Carbon Steel |
Description/Special Features | Can be Reused and Repositioned, Easy Installation, Fully Assembled, Magnet Rated at 90 lb Pull Strength |
Mounting | Top Mount |
Item | Magnetic J-Hook |
Color | Yellow |
Description
Magnetic J-Hook, Mounting Location Beam, Ceiling Deck, Drop Ceiling Channel, Frame Rail, Metal Joist, Purlin, Top Mount, Color Yellow, Max. Load Capacity 17 lb, Material Mild Carbon Steel, Magnetic, Description/Special Features Can be Reused and Repositioned, Easy Installation, Fully Assembled, Magnet Rated at 90 lb Pull Strength, Standards cULus Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIDEN True I/Q TrunkTracker X Base/Mobile Scanner (SDS200)
- RACE SPORT 5.3Ft 120W Stealth Full-Size Roof-Mount Led Warning Beacon (Amber) (RS-30LEDX-120W-A)
- BOSS AUDIO MRGB65 Coaxial Marine 6.5" Speakers w/RGB LED Lights (MRGB65)
- KEEPER Lifting Sling 10Ft 6200# (02626)
- MAG DADDY Magnet Mount (MM200)
- MAG DADDY Magnet Mount (MM100)
- MAG DADDY Thread Female Magnet Mount 10-24" , 40 lb (MAGTF-10)
- MAG DADDY Thread Female Magnet Mount 6/32", 65 lb. (MAGTF6-10)
- MAG DADDY Female Threaded Magnet Mount 1/4"-20 (MAG4TF-10)
- MAG DADDY Magnet Mount, N45M Round, 26 lbs, 1" dia. (82001-10)
- KIPP Cup Holder, Open, L=106, B=33, H=118, D=100, Polyamide Black (K1632.00)
- Mag Daddy Device Holders & Mounts