Shop All Device Holders & Mounts
Mag Daddy
Magnet Mount, N45M Round, 26 lbs, 1" dia.
Mfr # 82004-10
Zoro # G810374961
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pull 26 lb
- Diameter 1 in
- Hole Dia. 6 1/2 mm
- Material N45M
Product Information
- Brand Mag Daddy
- MFR # 82004-10
- Zoro # G810374961
- Country of Origin China
- Category Device Holders & Mounts
Dimensions
Diameter | 1 in |
Hole Dia. | 6 1/2 mm |
Details
Max. Pull | 26 lb |
Item | Magnet Mount |
Material | N45M |
Description
Magnet Mount, Material N45M, Max. Pull 26 lb, Diameter 1 in, Hole Dia. 6 1/2 mm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 1-29/32 x 3-7/8 In (BF836)
- NOCO Battery Box, Snap Top Closure (HM426)
- UWS BLACK/SINGLE LOW PROFILE 04-C F150 FLARE/TUNDRA (TBS-66-LP-BLK)
- SCANSTRUT ROKK Mini Self Adhesive Surface Mount (RLS- 404)
- MAG DADDY Magnet Mount (MM200)
- MAG DADDY Thread Female Magnet Mount 6/32", 65 lb. (MAGTF6-10)
- MAG DADDY Magnet Mount, N45M Round, 26 lbs, 1" dia. (82001-10)
- MAG DADDY Female Threaded Magnet Mount 1/4"-20 (MAG4TF-10)
- MAG DADDY Thread Female Magnet Mount 10-24" , 40 lb (MAGTF-10)
- MAG DADDY Male Threaded Magnet Mount 1/4"-20 (MAG4TM-10)
- MAG-MATE Can Cup Holder Bracket, Stainless Steel (CCH12)
- Mag Daddy Device Holders & Mounts