Shop All Device Holders & Mounts
Mag Daddy
Female Threaded Magnet Mount 1/4"-20
Mfr # MAG4TF-10
Zoro # G910374960
original price:
$6.59
4% off
new price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus Listed
- Thread Size 1/4"-20
- End Connection Female Threaded
- Weight Capacity 90 lb
Product Information
- Brand Mag Daddy
- MFR # MAG4TF-10
- Zoro # G910374960
- Country of Origin China
- Category Device Holders & Mounts
Dimensions
Thread Size | 1/4"-20 |
Details
Standards | cULus Listed |
Item | Magnet Mount |
End Connection | Female Threaded |
Weight Capacity | 90 lb |
Description
Magnet Mount, End Connection Female Threaded, Product Type Magnet Mount, Standards cULus Listed, Thread Size 1/4 In.-20, Weight Capacity 90 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYSTAR 09-14 F150 UPPER DASH PANEL (KF71019)
- BALDWIN FILTERS Oil Fltr, Spin-On, 4-3/8"x3-11/16"x4-3/8" (B7274)
- CURT Swivel Hitch Pin, 2" Rcvr, SS, 5/8" (23582)
- DORMAN Heavy Duty Door Check Kit, 924-5401 (924-5401)
- MAG DADDY MAGNETIC CABLE D-RING (MDR500)
- MAG DADDY Thread Female Magnet Mount 6/32", 65 lb. (MAGTF6-10)
- MAG DADDY Magnet Mount, N45M Round, 26 lbs, 1" dia. (82001-10)
- MAG DADDY Male Threaded Magnet Mount 1/4"-20 (MAG4TM-10)
- MAG DADDY Thread Female Magnet Mount 10-24" , 40 lb (MAGTF-10)
- MAG DADDY Magnet Mount (MM200)
- SCOSCHE Select Magnetic Phone/Gps Suction Cup Mt (MMWSMRP)
- Mag Daddy Device Holders & Mounts