Shop All Conduit Clamps & Hangers
Mag Daddy
Cable Hanger
Mfr # BRM4T200-10
Zoro # G610070629
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Bridle Ring
- Material Steel
- For Use With Beams, Ceiling Decks, Drop Ceiling Channels, Frame Rail, Metal Joists, Metal Washer, Purlins, Screw Heads, Steel
- Finish Zinc
- Flange Thickness 0.17 in
Product Information
- Brand Mag Daddy
- MFR # BRM4T200-10
- Zoro # G610070629
- UPC # 853691003276
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Thread Size | 1/4 in-20 |
Overall Height | 3 27/32 in |
Details
Item | Cable Hanger |
Sub-Category | Bridle Ring |
Material | Steel |
For Use With | Beams, Ceiling Decks, Drop Ceiling Channels, Frame Rail, Metal Joists, Metal Washer, Purlins, Screw Heads, Steel |
Finish | Zinc |
Flange Thickness | 0.17 in |
Load Capacity | 90 lb |
Description/Special Features | can be Reused or Repositioned, Easy Installation, Permanent or Temporary Installations, Safer Working Conditions, Time Saving |
For Maximum Cable OD | 2 in |
Indoor/Outdoor Usage | Indoor Only |
Description
Cable Hanger, Flange Thickness 0.17 in, Load Capacity 90 lb, Thread Size 1/4 in-20, Steel, Finish Zinc, Overall Length Not Applicable, Overall Height 3 27/32 in, can be Reused or Repositioned, Easy Installation, Permanent or Temporary Installations, Safer Working Conditions, Time Saving, For Maximum Cable OD 2 in, For Use With Beams, Ceiling Decks, Drop Ceiling Channels, Frame Rail, Metal Joists, Metal Washer, Purlins, Screw Heads, Steel, Indoor Only, Mounting Location Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 5.06 In (ZCKD08)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 1 Pole, 120/240V AC (B120H)
- TRYSTAR Premium Welding Cable 2/0 Light Green 50 FT Black Male 2MPC / Black Female 2MPC (TSWC20LTGN50-BKM-BKF)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- MAG DADDY Cable Hanger (BRMS200-10)
- MAG DADDY Cable Hanger (BRM4T125-10)
- L.H. DOTTIE L.H. Dottie 1/2'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH50B)
- HALEX 3/4 In. Snap-On Rigid/Intermediate Grade 2-Hole Conduit Strap, 10PK (26122)
- ANVIL Beam Clamp 6, Carbon Steel, Standard, 3/8In (0500315023)
- NVENT CADDY T-Bar Joist Hanger, Steel, Gray (CTH050BC)
- CROUSE HINDS Box Of 2 Cable Tray Clamps 2in Conduit Fitting (LCC6)
- Mag Daddy Conduit Clamps & Hangers