Shop All Conduit Clamps & Hangers
Mag Daddy
Cable Hanger
Mfr # BRM4T125-10
Zoro # G410070577
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Bridle Ring
- Material Steel
- For Use With Beams, Ceiling Decks, Drop Ceiling Channels, Frame Rail, Metal Joists, Metal Washer, Purlins, Screw Heads, Steel
- Finish Zinc
- Flange Thickness 0.17 in
Product Information
- Brand Mag Daddy
- MFR # BRM4T125-10
- Zoro # G410070577
- UPC # 853691003269
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Thread Size | 1/4 in-20 |
Overall Height | 3 3/16 in |
Details
Item | Cable Hanger |
Sub-Category | Bridle Ring |
Material | Steel |
For Use With | Beams, Ceiling Decks, Drop Ceiling Channels, Frame Rail, Metal Joists, Metal Washer, Purlins, Screw Heads, Steel |
Finish | Zinc |
Flange Thickness | 0.17 in |
For Maximum Cable OD | 1.25 in |
Indoor/Outdoor Usage | Indoor Only |
Description/Special Features | can be Reused or Repositioned, Easy Installation, Permanent or Temporary Installations, Safer Working Conditions, Time Saving |
Load Capacity | 90 lb |
Description
Cable Hanger, Flange Thickness 0.17 in, Load Capacity 90 lb, Thread Size 1/4 in-20, Steel, Finish Zinc, Overall Length Not Applicable, Overall Height 3 3/16 in, can be Reused or Repositioned, Easy Installation, Permanent or Temporary Installations, Safer Working Conditions, Time Saving, For Maximum Cable OD 1.25 in, For Use With Beams, Ceiling Decks, Drop Ceiling Channels, Frame Rail, Metal Joists, Metal Washer, Purlins, Screw Heads, Steel, Indoor Only, Mounting Location Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, 125A, 3 Poles (B125F)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-050-250)
- ANDERSON POWER PRODUCTS PP75 CONN RED (1300G3)
- KABLE KONTROL Assorted Size Cable Ties Kit - 4in, 5.5in, 8in, 11in, 14in Length - 500 Pcs - Black Nylon (CT-KIT-MS-BK)
- MAG DADDY Cable Hanger (BRMS200-10)
- ANVIL Wide Mouth Beam Clamp, Rod Sz 3/8 In (0560009169)
- PRIME-LINE Prime-Line KD 16080 Screw Hole Cover In White (5637566)
- L.H. DOTTIE L.H. Dottie 3-1/2'' One Hole EMT/Pipe Strap, 25PK (TW350)
- PANDUIT Bridle Ring W/ Saddle, Size 1.5" Capacity, PK50 (BR-1.5-1/4-20S)
- NVENT CADDY Beam Clamp, 1/2 to 3/4 in., 3 Layer Finish (BC812M)
- THOMAS Thomas & Betts/Carlon E977LC-CAR 3 in. PVC 2 Hole Conduit Strap (9508748)
- Mag Daddy Conduit Clamps & Hangers