Shop All Transmission Fluid
Mag 1
Transmission Fluid, Bottle, Red, 32 oz.
Mfr # MAG63453
Zoro # G5573298
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Bottle
- Flash Point (F) 399 Degrees F
- Viscosity Index 189
- Viscosity (SUS @ 100 F) 35.02 SUS
Product Information
- Brand Mag 1
- MFR # MAG63453
- Zoro # G5573298
- UPC # 071621634530
- Country of Origin United States
- Category Transmission Fluid
Dimensions
Size | 32 oz |
Size/Net Weight | 1.91 lb |
Details
Item | Automatic Transmission Fluid |
Container Type | Bottle |
Flash Point (F) | 399 Degrees F |
Viscosity Index | 189 |
Viscosity (SUS @ 100 F) | 35.02 SUS |
Pour Point (F) | -60 Degrees F |
For Use With | Ford |
Dissolves | No |
Type | Mercon(R) V |
Appearance | Liquid |
Application | Automatic Transmissions |
VOC Content | 0 |
Specific Gravity | 0.86 |
Color | Red |
Series | Mercon V |
Flash Point | 399 Degrees F |
Pour Point | -60 Degrees F |
Transmission Type | Automatic Transmissions |
Description
Automatic Transmission Fluid, Container Type Bottle, Series Mercon V, Transmission Type Automatic Transmissions, Viscosity Index 189, Color Red, Flash Point 399 Degrees F, Pour Point -60 Degrees F, Specific Gravity 0.86
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Windshield Arm Puller (4676)
- ILC Replacement for TORO 71-6040 STARTER (71-6040 STARTER)
- IWATA Lph400-Lv Air C (93548700)
- NATIONAL HARDWARE 1.2 Ga. Hitch Ring With Plate For Calf (N220-616)
- MAG 1 Mag 1 MG06DX6P Premium Dexron III & Mercon Automatic Transmission Fluid; 1 Gallon (195442)
- MAG 1 Transmission Fluid, Bottle, Red, 2.5 gal. (MG06DX22)
- D-A LUBRICANT CO D-A HydraSafe Hydraulic Fluid ISO 46 - 5 Gallon Plastic Pail (55088)
- ATP Synthetic A/Trans Fluid Protectant, At-202 (AT-202)
- PENNZOIL Platinum Dexron VI/Mercon Automatic Transmission Fluid 1 qt (550041916)
- D-A LUBRICANT CO D-A PresurFlo Hydraulic Fluid ISO 32 SAE 5W20 - 5 Gallon Plastic Pail (55158)
- LIQUI MOLY Top Tec ATF 1800, 1 Liter, 20032 (20032)
- Mag 1 Transmission Fluid