Shop All Lubricants
Mag 1
Mag 1 MG630014 14 oz. Lithium EP Moly Grease; Pack Of 10
Mfr # 699084
Zoro # G204144675
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mag 1
- MFR # 699084
- Zoro # G204144675
- Country of Origin United States
- Category Lubricants
Description
Features
- Super Lithium EP Moly Grease Is Made From 12 Hydroxy Stearic Acid & Lithium
- This Grease Proves Its Worth Many Times In Economy & Its Many Uses
- Super Lithium EP Moly Grease Is Excellent For General Applications That Do Not Require Anti-wear Or Extreme Pressure Agents
- Specially Formulated Using Only The Finest Quality Base Oils & High Performance Additive Systems To Provide Superior Film Strength
- Extreme Pressure & Anti-wear Properties
- Recommended For Use Over A Wide Range Of Ambient Temperatures & Operating Conditions & A Wide Variety Of Applications.
- Capacity - 14 oz.
- Pack of 10
- Dimension - 2 x 2 x 9.25 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1 Inch NPT Male Brass Hex Nipple (FA919-9)
- SKF SKF 6000-2ZTN9/C3LT, Single Row Ball Bearings (6000-2ZTN9/C3LT)
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 115V (4YFJ7)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/2 HP, T3B (056C17G15524)
- HAYNES 88 CIP-Film 4 oz. Low Temperature Lubricating Grease (999H88)
- BAILEIGH INDUSTRIAL Biodegradeable Bend Lubricant, 8 Oz. (B-LUBECP)
- STENNER 5.5 oz Tube Blue (MAGRE55)
- STAR BRITE Star brite 089102 Snap and Zipper Lubricant - 2 oz. (089102)
- MILLER STEPHENSON Dry Lubricant, 1 Qt., Glass (MS-143XD)
- LUBRIPLATE No. 3000-W, 40 Cartridges, Low Temperature, Moly-Disulfide Grease (L0107-098)
- LUBRIPLATE No. 130-A, 35 Lb Pail, Waterproof Cup Grease/Rifle Grease (L0043-035)
- Mag 1 Lubricants