Shop All Motor Oil
Mag 1
Engine Oil, 0W-20, Synthetic, 5 Qt.
Mfr # MAG65828
Zoro # G5573359
original price:
$47.66
34% off
new price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Full Synthetic
- Size 5 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 0W-20
- Color Brown
Product Information
Dimensions
Size | 5 qt |
Container Size | 5 qt |
Description
Engine Oil, Series FMX, Container Size 5 qt, Compatible Vehicle Type Light Duty Trucks, Passenger Cars, SUVs, Base Formulation Synthetic, SAE Viscosity Grade 0W-20, Dexos Rating 2, Standards API SJ/SH/SG/SF/SL/SM/SN/SP/SN Plus, Chrysler MS-6395, Ford WSS M2C947-A/WSS-M2C947-B1, Ford WSS M2C962-A1, GM 4718M, GM 6094M, ILSAC GF-4, ILSAC GF-5, ILSAC GF-6A, Biodegradable Biodegradable, Color Brown, Compatible Engine Type Gasoline Engines, Container Type Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Terminal Tool for Ford (57780)
- PERFORMANCE TOOL Mini Dial Tire Pressure Gauge, W9105 (W9105)
- DORMAN Heavy Duty Headlight, 888-5404 (888-5404)
- TRAMEC SLOAN Bulkhead, Airbrake, Brass/Steel, 2000psi (55609)
- MAG 1 Motor Oil, 10W-30, 5 Gal. (MAG00504)
- MAG 1 Diesel Engine Oil, 55 Gal., 15W-40 (MAG67983)
- MAG 1 Automatic Transmission Fluid, 5 Gal. (MAG00905)
- MAG 1 Diesel Engine Oil, 1 Gal., 5W-40 (MAG62627)
- MAG 1 2-Cycle Synthetic Blend Marine Motor Oil, TC-W3 certified, Blue, 1 Gal. (MAG60136)
- MAG 1 Synthetic Motor Oil, 10W-30, 1 Qt. (MAG64839)
- AMALIE Amalie AMA71066-56 1 qt. Imperial Turbo Formula Motor Oil - 5W-30 (AMA71066-56)
- Mag 1 Motor Oil