Shop All Motor Oil
Mag 1
Diesel Engine Oil, 55 Gal., 15W-40
Mfr # MAG67983
Zoro # G3785997
product price: $1,105.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$1,105.99
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 55 gal
- Container Type - Engine and Motor Oils Drum
- SAE Grade - Engine and Motor Oils 15W-40
- Color Amber
Product Information
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Diesel Engine Oil, Series All Fleet, Container Size 55 gal, Base Formulation Conventional, SAE Viscosity Grade 15W-40, Standards API CK-4, API SN, Cummins 20086, Detroit Diesel 93K222, Ford WSS-M2C171-F1, Mack EOS-4.5, Renault RLD-4, Volvo VDS-4.5, Biodegradable Biodegradable, Additives Included Oxidation Inhibitors, Color Amber, Compatible Engine Type Diesel Engines, Container Type Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVERKING Seat Covers in Neoprene for 20202021 Chevrolet Truck, CSCF1CH10233 (CSCF1CH10233)
- ILC Replacement For MERCEDES BENZ S CLASS YEAR 2008 PLATINUM WIPER BLADES, WXBAC76 (WX-BAC7-6)
- A & I PRODUCTS Female Coupler Body 4" x5" x2" (A-4150-5)
- DONALDSON Air Filter, Primary Round, P181186 (P181186)
- MAG 1 Engine Oil, Synthetic, 5W-30, 55 Gal. (MAG60181)
- MAG 1 Motor Oil, 5W-30, 1 Qt. (MAG61652)
- MAG 1 Motor Oil, 10W-30, 5 Gal. (MAG00504)
- MAG 1 2-Cycle Synthetic Blend Marine Motor Oil, TC-W3, 1 Qt. (MAG00609)
- MAG 1 Mag 1 Full Synthetic Motor Oil (MAG65834)
- MAG 1 2-Cycle Conventional Engine Oil, Blue, 8 Oz. (MAG60138)
- BRIGGS & STRATTON 32 Oz. Synthetic 4-Cycle Motor Oil (100074)
- Mag 1 Motor Oil