Shop All Greases & Lubricants
Mag 1
1 qt Gear Oil Container
Mfr # MAG62378
Zoro # G5154134
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- SAE Grade 75W-90
- Four-Ball Wear Not Specified
- Flash Point 449 Degrees F
- Viscosity Index 162
Product Information
- Brand Mag 1
- MFR # MAG62378
- Zoro # G5154134
- UPC # 071621623787
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 1 qt |
Details
Item | Gear Oil |
Container Type | Bottle |
SAE Grade | 75W-90 |
Four-Ball Wear | Not Specified |
Flash Point | 449 Degrees F |
Viscosity Index | 162 |
Base Oil | Synthetic |
Extreme Pressure Use | Yes |
Specific Gravity | 0.8665 |
Standards | API GL-5, SAE J2360 |
Lubricant NSF Rating | Not Rated |
Pour Point | -60 Degrees F |
AGMA Standard | Not AGMA Rated |
Container Style | Bottle |
Item - Gear Oil | Gear Oil |
ISO Viscosity Grade | Not Specified |
Timken OK Load | Not Specified |
Application | Gear Oils |
Color | Amber |
NSF Rating | Not Rated |
SAE Viscosity Grade | 75W-90 |
Base Formulation | Synthetic |
Description
Gear Oil, Container Type Bottle, Container Size 1 qt, Viscosity Index 162, Standards API GL-5, SAE J2360, Base Formulation Synthetic, SAE Viscosity Grade 75W-90, Color Amber, Flash Point 449 Degrees F, Pour Point -60 Degrees F, Specific Gravity 0.8665
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Raybestos Brake Pad Set, Eht881H (EHT881H)
- SCHLEY PRODUCTS PARKING BRAKE CABLE COUPLER REMOVNG TOO (SL10500)
- UVIEW Vacufill Antifreeze Drain/Fill (570000)
- PIONEER CABLE Conn Rod Nut, Crn-453-48 (CRN-453-48)
- MAG 1 1 qt Gear Oil Container Amber (MAG00870)
- MAG 1 5 gal Gear Oil Pail Brown (MAG00835)
- MAG 1 2.5 gal Gear Oil Container Brown (MAG00832)
- MAG 1 1 qt Gear Oil Container Brown (MAG00820)
- MAG 1 1 gal Gear Oil Container Brown (MAG00826)
- MAG 1 1 qt Gear Oil Container Brown (MAG00830)
- CRC 35 lb. Grease Red (SL3650)
- Mag 1 Greases & Lubricants