Shop All Greases & Lubricants
This Product is Discontinued
Mag 1
1 lb. Red Wheel Bearing Grease Can (Discontinued)
Mfr # MAG00720
Zoro # G5154457
This Product is Discontinued
Key Features
- Container Type Can
- Four-Ball Wear 0.55mm
- Container Size 1 lb
- Lubricant NSF Rating Not Rated
- Timken OK Load 50
Product Information
- Brand Mag 1
- MFR # MAG00720
- Zoro # G5154457
- UPC # 071621007204
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 1 lb |
Description
Wheel Bearing Grease, Product Type Grease, Container Type Can, Container Size 1 lb, For Use On Bearings Operating Under Pressure and High Temperature, General Purpose Lubrication, Hot and Cold Operating Temperatures, Replacement for Several Conventional Greases, Resistance to Water and Water Washout, NLGI Viscosity Grade 2, Color Red, Base Formulation Conventional, Dropping Point 260 Degrees C, Flash Point Not Specified, Maximum Operating Temperature 325 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.