Shop All Bicycle Racks
Madrax
Bike Rack, Blk, (9) Bikes, 36 in. H, 3 in. W
Mfr # QS-H36-9-SF-B
Zoro # G2153789
original price:
$1,253.59
13% off
new price: $1,082.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,082.99
Free 30-Day Returns
Key Features
- Holds (9) Bikes
- Length 88 1/4 in
- Mounting Surface
- Width 3 in
- Height 36 in
Product Information
- Brand Madrax
- MFR # QS-H36-9-SF-B
- Zoro # G2153789
- Country of Origin United States
- Category Bicycle Racks
Dimensions
Length | 88 1/4 in |
Width | 3 in |
Height | 36 in |
Usable Opening Width | 10 in |
Slot Width | 10 in |
Overall Length | 88 in |
Overall Height | 36 in |
Overall Width | 3 in |
Details
Item | Bike Rack |
Holds | (9) Bikes |
Mounting | Surface |
Color | Black |
Finish | Powder Coated |
Material | Steel |
Rack Style | Wave |
Number of Bikes | 9 |
Description
Bike Rack, Number of Bikes 9, Rack Style Wave, Finish Powder Coated, Overall Height 36 in, Overall Length 88 in, Slot Width 10 in, Mounting Location Surface, Color Black, Overall Width 3 in, Rack Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fence Screen, 50 ft. L, 8 ft. H, Vinyl (MBT-12-03-0850)
- SEYMOUR MIDWEST 2E-AE1 7.5 In. Eye Hoe Head (SE385476)
- LOGO BRANDS Minnesota Twins Quad Chair (517-13Q)
- MTD Plate-Shave (05000-0637)
- MADRAX Bike Rack, 1-Sided, 4-Bike, 48 in., Silver (QS-GR114-G)
- MADRAX Bike Rack, 1-Sided, 4-Bike, 48 in., Black (QS-GR114-B)
- MADRAX Bike Rack, Black, 36" H, 64" L, Steel (QS-WP36-7-IG-B)
- MADRAX Bike Rack, Black, 36" H, 64" L, Steel (QS-WP36-7-SF-B)
- MADRAX Bike Rack, Blk, (2)Bikes, 32-3/8in.H, 3in.W (QS-ORN-2-SF-B)
- MADRAX Bike Rack, Silver, 34" H, Holds (2) Bikes (QS-UX200-SF-G)
- LEISURE SPORTS 2027 Leisure Sports Foldable Bike Rack Bicycle Storage Floor Stand (382502YID)
- Madrax Bicycle Racks