Shop All Bicycle Racks
Madrax
Bike Rack, Blk, (2)Bikes, 32-3/8in.H, 3in.W
Mfr # QS-ORN-2-SF-B
Zoro # G1856675
original price:
$398.06
14% off
new price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Holds (2) Bikes
- Length 35 3/4 in
- Mounting Surface
- Width 3 in
- Height 32 3/8 in
Product Information
- Brand Madrax
- MFR # QS-ORN-2-SF-B
- Zoro # G1856675
- Country of Origin United States
- Category Bicycle Racks
Dimensions
Length | 35 3/4 in |
Width | 3 in |
Height | 32 3/8 in |
Overall Length | 36 in |
Overall Height | 33 in |
Overall Width | 3 in |
Details
Item | Bike Rack |
Holds | (2) Bikes |
Mounting | Surface |
Color | Black |
Finish | Powder Coated |
Material | Steel |
Number of Bikes | 2 |
Rack Style | Round |
Description
Bike Rack, Number of Bikes 2, Rack Style Round, Finish Powder Coated, Overall Height 33 in, Overall Length 36 in, Mounting Location Surface, Color Black, Overall Width 3 in, Rack Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTHER Viking Tricart Tricycle (469.00)
- PYLE 6-String Classic Guitar - 3/4 Size Scale Guitar with Digital Tuner & Accessory Kit (36’’ -inch) (PGACLS82.9)
- VALLEY FORGE Flag 2-1/2X4 Us Nylon (60650-T)
- A.R. NORTH AMERICA Quick Connect Nozzle, 035, PK4 (NZQC4P-035)
- MADRAX Bike Rack, Silver, 36" H, 64" L, Steel (QS-WP36-7-SF-G)
- MADRAX Bike Rack, Galv, (7)Bikes, 46 in. H, 3 in. W (QS-H36-7-IG-G)
- MADRAX Bike Rack, Black, 36" H, 64" L, Steel (QS-WP36-7-SF-B)
- MADRAX Bike Rack, Blk, (5) Bikes, 36 in. H, 3 in. W (QS-H36-5-SF-B)
- MADRAX Bike Rack, 2-Sided, 4-Bike, 32 in., Silver (UT160-4-G)
- MADRAX Bike Rack, 2-Sided, 18-Bike, 110 in., Silver (QS-GR112-G)
- ZORO SELECT Bike Rack, Black, 49-5/8 in. L, 4-Bike (45MK35)
- Madrax Bicycle Racks