Shop All Bicycle Racks
Madrax
Bike Rack, 2-Sided, 4-Bike, 32 in., Silver
Mfr # UT160-4-G
Zoro # G8542037
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds (4) Bikes
- Length 35 in
- Mounting Surface
- Width 15 5/8 in
- Height 33 1/4 in
Product Information
- Brand Madrax
- MFR # UT160-4-G
- Zoro # G8542037
- Country of Origin United States
- Category Bicycle Racks
Dimensions
Length | 35 in |
Width | 15 5/8 in |
Height | 33 1/4 in |
Usable Opening Width | 28 in |
Slot Width | 28 in |
Overall Length | 35 in |
Overall Width | 16 in |
Overall Height | 34 in |
Details
Item | Bike Rack |
Holds | (4) Bikes |
Mounting | Surface |
Color | Silver |
Finish | Galvanized |
Material | Steel |
Rack Style | U-Rack |
Number of Bikes | 4 |
Description
Bike Rack, Number of Bikes 4, Rack Style U-Rack, Finish Galvanized, Overall Height 34 in, Overall Length 35 in, Slot Width 28 in, Mounting Location Surface, Color Silver, Overall Width 16 in, Rack Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Dandelion Weeder, 1x3" Headd, 15" Handle (60725)
- SILKY SAWS Silky BIGBOY 2000 360mm XL Teeth (356-36)
- RAZOR-BACK 7 Scraper, D-Handle, 7W Blade (81100)
- CS UNITEC Mixing Drill for Continuous Use (EHR 23/1.4 R)
- MADRAX Bike Rack, Sil, 29-3/4" H, Holds (6) Bikes (QS-GS200-G)
- MADRAX Bike Rack, 2-Sided, 8-Bike, 48 in., Black (QS-GR110-B)
- MADRAX Bike Rack, Galv, (7)Bikes, 46 in. H, 3 in. W (QS-H36-7-IG-G)
- MADRAX Bike Rack, Blk, (5) Bikes, 36 in. H, 3 in. W (QS-H36-5-SF-B)
- MADRAX Bike Rack, Black, 36" H, 39" L, Steel (QS-WP36-5-IG-B)
- MADRAX Bike Rack, Blk, (9) Bikes, 36 in. H, 3 in. W (QS-H36-9-SF-B)
- CARGOLOC Bicycle Floor Stand, 2 (32517)
- Madrax Bicycle Racks