Shop All Level Switches
Madison
SPST Tank Liquid Level Switch Selectable 240VAC 300 psi
Mfr # M5010
Zoro # G3034735
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 300 psi
- Width 3.6 in
- Float Switch Contact Form SPST
- Conduit Size 3/8 in 24
Product Information
- Brand Madison
- MFR # M5010
- Zoro # G3034735
- Country of Origin United States
- Category Level Switches
Dimensions
Width | 3.6 in |
Conduit Size | 3/8 in 24 |
Float Length | 1.18 in |
Overall Length | 2.96 in |
Float Dia. | 1.13 in |
Stem Length | 2.96 in |
Height | 2.96 in |
Tank Connection Size | 3/8 in - 24 UNF |
Overall Height | 2.96 in |
Overall Width | 3.6 in |
Stem Thread Size | 3/8-24 UNF |
Float Diameter | 1 in |
Description
Alternator Closed Liquid Level Switch, Switch Function Selectable, Side Mounting, Tank Connection Size 3/8 in - 24 UNF, Max. Pressure 300 psi, VA Rating 30, Operating Temp. Range 392 Degrees F Max., Overall Length 2.96 in, Float Material 316 Stainless Steel, Float Length 1.18 in, Float Dia. 1.13 in, Stem Material 316 Stainless Steel, Stem Length 2.96 in, Height 2.96 in, Width 3.6 in, Contact Form SPST, Max. Current 0.28 A, Max. Voltage 240 V, Body Material Stainless Steel, Conduit Size 3/8 in 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS 9/16-18 UNF SPDT Liquid Flow Switch 240VAC 0.5 gpm (FS-4, 122354)
- ARO Repair Kit, Nitrile, For 6CCN5 (637375-GG)
- HUSKY Gas Nozzle, Splash Guard, Black (159559-04)
- ZOELLER Basin with Cover (31-1338)
- MADISON SPST Multi-level Liquid Level Switch Selectable 240VAC 100 psi (ML8888)
- MADISON SPST Multi-level Liquid Level Switch Open On Rise 240VAC 200 psi (M5605)
- MADISON SPST Ultra Low Level Liquid Switch Open On Rise 240VAC 25 psi (M8020-ULL-NC)
- MADISON SPST Tank Liquid Level Switch Selectable 240 VAC 100 PSI (M8700)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M8790-14/4184)
- MADISON SPST Drum Liquid Level Switch Close on Rise 240VAC (M4168-1)
- SUPERIOR PUMP Vertical Float Switch with Tapered Float Ball 10' Cord (92010-rtl)
- Madison Level Switches