Shop All Level Switches
Madison
SPST Tank Liquid Level Switch Selectable 240VAC 100 psi
Mfr # M8790
Zoro # G3289404
original price:
$15.74
11% off
new price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 100 psi
- Float Switch Float Material Polypropylene
- Max. Current 0.28 A
- Electrical Connections 22 ga MTW Coated 24 in Leads
Product Information
- Brand Madison
- MFR # M8790
- Zoro # G3289404
- Country of Origin United States
- Category Level Switches
Dimensions
Overall Length | 4 in |
Width | 0.6 in |
Conduit Size | 5/8 in 11 |
Tank Connection Size | 5/8 in - 11 UNC |
Stem Length | 2.91 in |
Float Length | 1.75 in |
Float Dia. | 1.0 in |
Overall Width | 0.6 in |
Stem Thread Size | 5/8-11 UNC |
Float Diameter | 1 in |
Description
Alternator Closed Liquid Level Switch, Switch Function Selectable, Side Mounting, Tank Connection Size 5/8 in - 11 UNC, Max. Pressure 100 psi, VA Rating 30, Operating Temp. Range 221 Degrees F Max., Overall Length 4 in, Float Material Polypropylene, Float Length 1.75 in, Float Dia. 1.0 in, Stem Material Polypropylene, Stem Length 2.91 in, Width 0.6 in, Contact Form SPST, Max. Current 0.28 A, Max. Voltage 240 V, Body Material Polypropylene, Conduit Size 5/8 in 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Grinder Pump, Automatic, 2 HP, 230V (820-0011)
- FILL-RITE Fuel Transfer Pump, 115V AC, 15 gpm Max. Flow Rate , 1/6 HP, Cast Iron, 1 in MNPT Inlet (FR610HA)
- SOLO Piston Pump Repair Kit, Viton (0610407K)
- DAYTON Lock Washer, Zp, 5/16, PK2 (PP60258G)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 900 psi (M4190-HP)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M7700)
- MADISON SPST Liquid Level Switch Selectable 240VAC 500 psi (M5600-PR)
- MADISON SPST Tank Liquid Level Switch Selectable 240 VAC 100 PSI (M8700)
- MADISON SPDT Float Switch 14.7 psi (M4189)
- MADISON SPST Liquid Level Switch Selectable 240VAC 150 psi (M4300)
- JOHNSON CONTROLS SPDT Float Switch 120V-230V (F263MAP-V01C)
- Madison Level Switches