Shop All Level Switches
Madison
SPST Tank Liquid Level Switch Selectable 240VAC 100 psi
Mfr # M5970
Zoro # G3163325
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 100 psi
- Switch Function Selectable
- Max. Voltage 240 V
- Contact Form SPST
Product Information
- Brand Madison
- MFR # M5970
- Zoro # G3163325
- UPC # 094703702750
- Country of Origin United States
- Category Level Switches
Dimensions
Float Dia. | 1.0 in |
Conduit Size | 1/2 in |
Stem Length | 3.19 in |
Overall Length | 4.12 in |
Tank Connection Size | 1/2 in - 13 UNC |
Width | 1.06 in |
Float Length | 1 in |
Overall Width | 1.06 in |
Stem Thread Size | 1/2-13 UNC |
Float Diameter | 1 in |
Description
Alternator Closed Liquid Level Switch, Switch Function Selectable, Side Mounting, Tank Connection Size 1/2 in - 13 UNC, Max. Pressure 100 psi, VA Rating 30, Operating Temp. Range 392 Degrees F Max., Overall Length 4.12 in, Float Material 316 Stainless Steel, Float Length 1 in, Float Dia. 1.0 in, Stem Material 316 Stainless Steel, Stem Length 3.19 in, Height -, Width 1.06 in, Contact Form SPST, Max. Current 0.28 A, Max. Voltage 240 V, Body Material Stainless Steel, Conduit Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD03P-APS-0NA)
- ARO Air Section Repair Kit (637302)
- DAYTON Drum Grab, 1 Drum, 55 gal, 1500 lb (21VG41)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, 150 GPM 275 Degrees F (S20B1A2TANS000.)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M8700-C)
- MADISON SPST Multi-level Liquid Level Switch Selectable 240VAC 100 psi (ML8888)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 300 psi (M3727)
- MADISON SPST Liquid Level Switch Selectable 240 VAC 100 PSI (M8000)
- MADISON 250V-AC FLOAT SWITCH (11K187)
- MADISON SPST Liquid Level Switch Selectable 240VAC 150 psi (M4300)
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm (FS7-4E)
- Madison Level Switches