Shop All Level Switches
Madison
SPDT Tilt Float Switch 120/240VAC 14.7 psi
Mfr # M4549
Zoro # G4299163
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240VAC
- Max. Pressure 14.7 psi
- Float Switch Type Tether
- Max. Liquid Temp. 158 Degrees F
- Float Length (In.) 6
Product Information
- Brand Madison
- MFR # M4549
- Zoro # G4299163
- Country of Origin China
- Category Level Switches
Dimensions
Float Length (In.) | 6 |
Float Switch Cord Length | 49 ft. |
Width | 4 |
Height | 4 |
Float Dia. (In.) | 4 |
Tether Length Min.-Max. | 6" |
Length | 6.5 |
Overall Length (In.) | 6.5 |
Cord Length | 49 ft |
Description
Tilt Float Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKEL INC Sump Pump Chk Valve (PSU1020)
- ACTION PUMP Hand Operated Drum Pump, For 5 gal (EZ5BLK)
- PONDMASTER AP-100 air pump, Energy Effic. Motor, Quiet, High Vol Steady Air Flow (04580)
- DAYTON Fuel Nozzle Curved Spout, 3/4 x 3/4In (5URH4)
- MADISON SPST Ultra Low Level Liquid Switch Open On Rise 240VAC 25 psi (M8000-ULL-NC)
- MADISON SPST Liquid Level Switch Close on Rise 240VAC 50 psi (M3326-NPT-NO)
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi (M8000-ULL-NO)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M7750)
- MADISON SPST Liquid Level Switch Selectable 240VAC 150 psi (M4302-7807-6)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M9700)
- DWYER INSTRUMENTS Explosion Proof Air Flow Switc (V4-2-U)
- Madison Level Switches