Shop All Bedspreads and Comforters
Madison Park
Madison Park MP10-314 Madison Park Dallas 7 Piece Comforter Set; Khaki - King
Mfr # MP10-314
Zoro # G703681367
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Madison Park
- MFR # MP10-314
- Zoro # G703681367
- UPC # 675716407551
- Country of Origin China
- Category Bedspreads and Comforters
Description
For A Casual Look With Added Comfort, The Dallas Comforter Set Is Perfect For You. Made From Polyester Micro Corduroy, The Taupe Comforter Is Pieced Together In Sections Which Are Separated By Chocolate Brown Taping And Has A Brushed Fabric Reverse. The Shams In This Cozy Set Have A 1 in. Flange Around The Edges And Overlap Opening In The Back. This Set Will Keep Your Warm In The Winter But Is Lightweight Enough To Keep You Cozy During The Warm Months As Well.
Features- Pattern -1 - Dallas/Houston/Caldwell
- Pattern -2 - Pieced
- Division - Adult/Fashion Bedding
- Category - Comforter (Set)
- Material - Polyester
- Color - Khaki
- Material Details - Comforter & Sham - 100% Polyester Micro Corduroy Fabric Pieced Color Blocks With Taping , 100% Polyester Brushed Fabric Back
- Retail Size - King
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Laminate Table Top, 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-36-BLKTB-TR24B-GG)
- TRADEMARK FINE ART Chuck Black 'Routine Visitors' Canvas Art, 30x47 (ALI16404-C3047GG)
- ALATERRE FURNITURE Durango 54"L Industrial Wood Console/Media Table with Two Shelves (ANDU1074)
- PYRAMID RF Wireless Digital Timer, Digital (9D46BRCT)
- MADISON PARK Madison Park MPE12-644 Hayden Reversible Stripe Duvet Cover Mini Set - Grey; King Size & Cal King Size (MPE12-644)
- MADISON PARK Madison Park MP12-260 Madison Park Lola Duvet Cover Set; Purple - Queen (MP12-260)
- MADISON PARK 5 Piece Jacquard Bedspread Set - Brown, Queen Size (MP13-5318)
- MADISON PARK Carter Comforter Set, Queen - Green (MP10-846)
- MADISON PARK Aubrey 5 Piece Jacquard Bedspread Set - Blue, Queen Size (MP13-4338)
- MADISON PARK Madison Park MP13-4339 Aubrey 5 Piece Jacquard Bedspread Set - Blue; King Size (MP13-4339)
- MADISON PARK Senna Oversized Plush Down Alternative Throw - Indigo (MP50-3090)
- Madison Park Bedspreads and Comforters