Shop All Recliners
Madison Home
Madison Home MASON-AC-SA Mason Elastic Armrest Protectors; Sand - Pack of 2
Mfr # MASON-AC-SA
Zoro # G603917115
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Madison Home
- MFR # MASON-AC-SA
- Zoro # G603917115
- UPC # 26944536030
- Country of Origin China
- Category Recliners
Description
Mason furniture arm protectors are constructed of a soft jacquard knit. The polyester spandex fabric expands up to 30% to accommodate even the largest of furniture arms. Machine wash / dry.
Features- Mason Elastic Armrest Protectors
- Pack of 2
- Color: Sand
- Fabric Type: 96% Polyester; 4% Spandex
- Collection: Mason
- Dimension: 10" x 7" x 1"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-A-LITE Flex-A-Lite FLE33094 Electric Fan Controller with Relay Push-In Probe (FLE33094)
- BOSS Reception Desk, Driftwood Base, Driftwood Frame, Driftwood (N169-DW)
- BESTAR Prestige + L-Shaped Workstation with Two Pedestals, Bark Gray/Slate (99852-000047)
- LIVABLISS Lyna LYA-2306 Machine Washable Area Rug (LYA2306-335)
- DREAMSEAT Relax Recliner with St Louis Cardinals Logo (XZ418301RHTCDBLK-PSMLB22050)
- DREAMSEAT Stealth Recliner with Nebraska Cornhuskers Primary Logo (XZ52082CDSMHTBLK-PSCOL13205)
- FLASH FURNITURE Kids Recliner, 25" to 39" x 28", Upholstery Color: Beige (BT-7950-KID-BGE-GG)
- FLASH FURNITURE Ezra Mid-Century Modern LeatherSoft Upholstered Button Tufted Pushback Recliner in Cream (SG-SX-80415N-CRM-GG)
- FLASH FURNITURE Living Room Set, 35" to 64" x 38", Upholstery Color: Black (BT-70597-RLS-SET-GG)
- DREAMSEAT Stealth Recliner with Tennessee Volunteers Logo (XZ52082CDSMHTBLK-PSCOL11030)
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Black (DG-ULT-KID-BK-GG)
- Madison Home Recliners