Shop All Level Switches
Madison
AlterntCloseLiqudLvlSwtch, SS, 120VDC, 240V
Mfr # M9250
Zoro # G800892864
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 300 psi
- Float Travel 1/8 in
- Contact Form SPST
- Standards UL Listed
- Operating Temp. Range 392 Degrees F
Product Information
- Brand Madison
- MFR # M9250
- Zoro # G800892864
- Country of Origin United States
- Category Level Switches
Dimensions
Conduit Size | 1/8 in |
Overall Height | 2.06 in |
Stem Length | 2.1 in |
Tank Connection Size | 1/8 in NPT |
Overall Length | 1.13 in |
Width | 1.13 in |
Float Length | 1.18 in |
Overall Width | 1.13 in |
Height | 2.06 in |
Float Dia. | 1.13 in |
Float Diameter | 1.13 in |
Stem Thread Size | 1/8 in NPT |
Description
Alternator Closed Liquid Level Switch, Switch Function Selectable, Open or Closed Vertical Tanks Mounting, Float Travel 1/8 in, NEMA Rating 65, Tank Connection Size 1/8 in NPT, Max. Pressure 300 psi, VA Rating 60, Operating Temp. Range 392 Degrees F, Overall Length 1.13 in, Float Material 316 Stainless Steel, Float Length 1.18 in, Float Dia. 1.13 in, Stem Material Teflon (PTFE), Stem Length 2.1 in, Height 2.06 in, Width 1.13 in, Contact Form SPST, Max. Current 0.4 A, Max. Voltage 240 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Gasket Casing Viton (Fkm) C216 Series Tri-Clover & Ampco (S216-90A-SFY)
- DAYTON Pump Casing (PPL2109NG)
- GEMS SENSORS 1" FNPT SPDT Liquid Flow Switch 2 to 8 gpm (FS-200, 26838)
- BERLISS Mechanical Seal, Type 21, 5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-800)
- MADISON Float Switch 110VAC (M3784-110)
- MADISON SPST Multi-level Liquid Level Switch Open On Rise 240VAC 100 psi (M8085)
- MADISON AlterntCloseLiqudLvlSwtch, SS, 120VDC, 240V (M5602-13331)
- MADISON SPST Drum Liquid Level Switch Selectable 240VAC (M4168-3)
- MADISON SPST Multi-level Liquid Level Switch Selectable 240VAC 150 psi (ML4444)
- MADISON SPST Liquid Level Switch Selectable 240VAC 100 psi (MS8000)
- HONEYWELL 392451-1 1/4" X 1/4" Eco (Energy (392451-1)
- Madison Level Switches