Shop All Plate Casters
Madico
Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red
Mfr # F25106
Zoro # G204653825
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Features Polyurethane Molded on Steel
- Application Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Asphalt, Concrete, Hardwood/Laminate
- Caster Mounting Type Plate
- Material Polyurethane
Product Information
- Brand Madico
- MFR # F25106
- Zoro # G204653825
- UPC # 57507251060
- Country of Origin China
- Category Plate Casters
Dimensions
Plate Size | 4 17/32 in x 4 1/32 in (115 mm x 102 mm) |
Details
Color | Red |
Features | Polyurethane Molded on Steel |
Application | Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Asphalt, Concrete, Hardwood/Laminate |
Caster Mounting Type | Plate |
Material | Polyurethane |
Capacity (Lb.) | 300 kg |
Weight | 3.04 kg |
Description
Durable heavy-duty casters. Designed for use in the most demanding environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & P MANUFACTURING Keg Hook (2002-E9)
- STANLEY 24 in Flat Bungee, 4PK (S300124)
- THERN Davit Crane Up To 2000Lb Capacity W/ M43 (5PT20-M1)
- BISON LIFTING EQUIPMENT 2 Ton Manual Chain Hoist, 20 Ft, Galv. Chain (CH20-20-G)
- MADICO Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F22106)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25104)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25206)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25204)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red (F25006)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25105)
- RWM Plate Caster, Rgd, Polyurthn, 10", 5000 lb (76-UIB-1030-R-INF-90RT)
- Madico Plate Casters