Shop All Plate Casters
Madico
Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red
Mfr # F25204
Zoro # G104653918
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Polyurethane Molded on Steel
- Caster Mounting Type Plate
- Capacity (Lb.) 200 kg
- Application Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Asphalt, Concrete, Hardwood/Laminate
- Plate Size 4 17/32 in x 4 1/32 in (115 mm x 102 mm)
Product Information
- Brand Madico
- MFR # F25204
- Zoro # G104653918
- UPC # 57507252043
- Country of Origin China
- Category Plate Casters
Dimensions
Plate Size | 4 17/32 in x 4 1/32 in (115 mm x 102 mm) |
Details
Features | Polyurethane Molded on Steel |
Caster Mounting Type | Plate |
Capacity (Lb.) | 200 kg |
Application | Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Asphalt, Concrete, Hardwood/Laminate |
Color | Red |
Material | Polyurethane |
Weight | 2.45 kg |
Description
Durable heavy-duty casters. Designed for use in the most demanding environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKKO Walkie Counterbalance Pallet Stacker, 264 (EK13-130)
- DAYTON Gear Set (MH4ZX43A05G)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21R-PH080R-14)
- MAGLINER Hand Truck Replacement Wheels - Solid Rubber (111025******)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25104)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25106)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25105)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red (F25005)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25205)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red (F25006)
- ZORO SELECT Swivel Plate Caster, Steel, 4 in., 1000 lb. (1NVC1)
- Madico Casters