Shop All Plate Casters
Madico
Heavy-Duty Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red
Mfr # F25006
Zoro # G204653962
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity (Lb.) 300 kg
- Caster Mounting Type Plate
- Color Red
- Plate Size 4 17/32 in x 4 1/32 in (115 mm x 102 mm)
- Material Polyurethane
Product Information
- Brand Madico
- MFR # F25006
- Zoro # G204653962
- UPC # 57507250063
- Country of Origin China
- Category Plate Casters
Dimensions
Plate Size | 4 17/32 in x 4 1/32 in (115 mm x 102 mm) |
Details
Capacity (Lb.) | 300 kg |
Caster Mounting Type | Plate |
Color | Red |
Material | Polyurethane |
Features | Polyurethane Molded on Steel |
Application | Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Asphalt, Concrete, Hardwood/Laminate |
Weight | 2.63 kg |
Description
Durable heavy-duty casters. Designed for use in the most demanding environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 304 SS, 1x7, Cable Size 1/16in, 250ft (2TAK3)
- PEERLESS Chain, Straight, 20 ft., 4500 lb., Welded (5050320)
- STARKE Flat Festoon Crane Cable, 4-Wire, 14 AWG, 50' (SFC4W-14AWG-50)
- LOOS Wire Rope Stop Sleeve, 7/32 In, 122 Copper (ST2-7)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25204)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25104)
- MADICO Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F22106)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25206)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25105)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25106)
- SERVICE CASTER 6 Inch Polyolefin Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-20S620-POR-2-R-2)
- Madico Casters