Shop All Plate Casters
Madico
Heavy-Duty Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red
Mfr # F25005
Zoro # G704653981
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Asphalt, Concrete, Hardwood/Laminate
- Capacity (Lb.) 250 kg
- Material Polyurethane
- Color Red
- Features Polyurethane Molded on Steel
Product Information
- Brand Madico
- MFR # F25005
- Zoro # G704653981
- UPC # 57507250056
- Country of Origin China
- Category Plate Casters
Dimensions
Plate Size | 4 17/32 in x 4 1/32 in (115 mm x 102 mm) |
Details
Application | Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Asphalt, Concrete, Hardwood/Laminate |
Capacity (Lb.) | 250 kg |
Material | Polyurethane |
Color | Red |
Features | Polyurethane Molded on Steel |
Caster Mounting Type | Plate |
Weight | 2.22 kg |
Description
Durable heavy-duty casters. Designed for use in the most demanding environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Entry Wheel Kit (MH57-44G)
- ALL GEAR Dielectric Rope, PO, 7/16 In. dia., 600ft L (AG12SDE716)
- VALLEY CRAFT A-Frame Cart, 36"W, w/2 Round-Peg Pegboar (F89550B)
- LIFT-ALL Roundsling, Endless, 6 ft L, 10600 lb Cap (EN120X6)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25205)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25204)
- MADICO Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F22106)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25105)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25206)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25104)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/8 in, 308 lb (LEX-POEV 80XR-FI-SG)
- Madico Plate Casters