Shop All Sectionals
Made4Mattress
Horizon Sofa - Slip Cover Set Only Warm White
Mfr # MA1179871
Zoro # G703977132
product price: $830.99
/ea
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Made4Mattress
- MFR # MA1179871
- Zoro # G703977132
- UPC # 746591104726
- Country of Origin China
- Category Sectionals
Description
It has never been easier to personalize and revive your living space, creating a haven of comfort and style your family and friends will be sure to enjoy. Slip covers and coordinating pillow covers, with multiple fabric options, can be easily removed from all pieces for cleaning. Be confident with your investment, knowing we are a solid company, located in the Northeast United States for over 25 years, and your replacement and additional slipcovers will be anytime.
Features- T-cushion slipcover set
- Complete with four 20" matching, zippered pillow covers
- Covered zipper back, seats and arms for seamless appeal and easy fit
- Designed for both maximum comfort and durability
- Color: White
- Skirt length: 12"
- Weight: 28
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Stacker Compartment Storage, 8 Deep Flat Tray Capacity, 47-3/4 x 14-1/4 x 13-3/4 Inches (1560513)
- KFI Round KFI 30" Round Breakroom Table with Grey Nebula Top, Round Black Base, 30 W, 30 L, 29 H (T30RD-B1917-BK-GYN)
- HON Build Adjustable Post Legs, 22" to 34" High, 4/Pack (HEB4LEG.T1)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Brushed Nickel (KN71609V1)
- RIDGID RIDGID® K-50 Sectional Machine, 115V, 1/6HP, 400RPM (58920)
- BAXTON STUDIO Giselle Blue Velvet Gold Finished Left Facing Sectional with Chaise (159-9869)
- SUNSET TRADING Sunset Trading SU-1458-81-3C-1A-1O Cloud Puff Slipcovered Modular Sectional Sofa - Performance White 5 Piece (SU-1458-81-3C-1A-1O)
- BOSS Boss BRS1RA-BB Bomber Sectional Sofa Right Arm; Brown (BRS1RA-BB)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Frame Material: Steel (QB8016)
- FINE-LINE Horizon Sleeper Sofa and Chaise - Slip Cover Set Only - Light Gray (FI1153001)
- BAXTON STUDIO Mistral Brown 6-Piece Sectional with Recliners Corner Lounge Suite (129-7128)
- Made4Mattress Sectionals