Shop All File Folders
Made-To-Stick
Oversized Poly Project Folders; Clear - 11 x 17 in.
Mfr # MA127955
Zoro # G303703285
$23.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Made-To-Stick
- MFR # MA127955
- Zoro # G303703285
- UPC # 654204644494
- Country of Origin China
- Category File Folders
Description
SP Richards prides being the catalyst to help offices perform better. The products are designed to help the work place to be more productive, including the latest technology, core office supplies, facilities products etc. Continuous innovation helps to make things easier and give a better work environment. Poly envelope offers an extra large size for art/design work. Archival quality durable poly construction. No gusset saves filing space yet holds bulky materials. Hook-and-loop closure secures contents.
Specifications- Color: Clear
- Dimension: 14 x 17 in.
- Weight: 0.75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROPRINT Proximity Badges, White, PK15 (14-0126-000)
- BRADY Number Label, 7, 3/4in.Hx21/32in.W, Vinyl (9712-7)
- CIG Clover Imaging Non-OEM New High Yield Yellow Ink Cartridge for Brother LC103XL (118069)
- CANON Glossy Photographic Paper Roll, 3 in. Core, 10 mil, 36 in. x 100 ft, Glossy White (2047V141)
- MADE-TO-STICK Hanging Folder Frame- Legal Size- 23-27" Long- Steel- 2/Pack (MA41493)
- MADE-TO-STICK Heavy-Duty Adjustable Hanging Folder Frame (MA960694)
- MADE-TO-STICK Heavy-Duty A-Z Open Top Expanding Files 21 Pockets Letter Purple (MA41215)
- MADE-TO-STICK Two Inch Accordion Expansion Wallet with String Letter Red 10-BX (MA193417)
- MADE-TO-STICK 100 Percent Recycled Pressboard Fastener Folders - Letter, Blue - 125 Sheet Capacity (MA2656473)
- MADE-TO-STICK Premium 5 in Expansion Wallets Poly Letter Navy Blue (MA184954)
- SMEAD Smead® SuperTab File Folders with Fastener, 1/3 Cut, 11 Point, Legal, Manila, 50/Box (19535)
- Made-To-Stick File Folders