Shop All Bathroom Safety Bars and Chairs
Made To Match
27-1/16" L, L-Shaped, 304 Stainless Steel, Grab Bar, Mirror
Mfr # GBL1224CSL1
Zoro # G0333804
Free Shipping & Returns
$90.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27-1/16"
- Finish Mirror
- Type L-Shaped
- Material 304 Stainless Steel
- Standards ADA Compliant
Product Information
- Brand Made To Match
- MFR # GBL1224CSL1
- Zoro # G0333804
- UPC # 663370582417
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 27-1/16" |
Width | 2-3/4" |
Height | 3-1/16" |
Bar Length | 24" |
Details
Finish | Mirror |
Type | L-Shaped |
Material | 304 Stainless Steel |
Standards | ADA Compliant |
Color | Mirror |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Sanitary Tee, Hub, 1-1/2 in Pipe Size (1WJP3)
- ZORO SELECT Tee, 304 SS, 1/8"Pipe Size, Female NPT (ZUSA-PF-7886)
- ZORO SELECT Hex Bushing, Aluminum, 3" x 2", MNPT x FNPT (ZUSA-PF-9419)
- JONES STEPHENS Brushed Nickel Quarter Turn Angle Stop 5/8" OD x 3/8" OD (S4203BN)
- MADE TO MATCH 33" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed Nickel (GB1430CT)
- MADE TO MATCH 15" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed (GB1212CS)
- MADE TO MATCH 27" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed Nickel (GB1424ES)
- MADE TO MATCH Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed Nickel (GB1236ES)
- MADE TO MATCH Traditional, 18 ga. Stainless Steel, Grab Bar, Satin Nickel (GB1442CS)
- MADE TO MATCH GB1432ES 32" Stainless Steel Grab Bar (GB1432ES)
- MOEN 16" L, Concealed, Stainless Steel, Concealed Screw 16" Grab Bar Satin Stain, Satin Stainless Steel (8716)
- Made To Match Bathroom Safety Bars and Chairs