Shop All Calibration Equipment
Macurco
Portable Gas Detection: PM100 105L 18% Oxgyen Gas
Mfr # AIM-O2-18-105L-F
Zoro # G1339775
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Oxygen
- For Use With All OEM Gas Detectors
- Cylinder Capacity 105 L
- Max. Pressure 1,200 psi
- Cylinder Dia. 3 13/64 in
Product Information
- Brand Macurco
- MFR # AIM-O2-18-105L-F
- Zoro # G1339775
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 13/64 in |
Cylinder Height | 12.5 in |
Cylinder Diameter | 3.2 in |
Details
Item | Calibration Gas |
Gas Name | Oxygen |
For Use With | All OEM Gas Detectors |
Cylinder Capacity | 105 L |
Max. Pressure | 1,200 psi |
Gas Type | Oxygen |
Gas Mixture | Oxygen 20.9% |
Accuracy | +/-5% |
Cylinder Material | Aluminum |
Calibration Certificate | NIST |
Background Gas | Nitrogen |
CAS Number | 7782-44-7 |
Chemical Formula | O2 |
Container Type | Cylinder |
Outlet Connection Type | C-10 |
Operating Pressure - Maximum | 1,200 psi |
Product Type | Calibration Gas |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.5 in, For Use With All OEM Gas Detectors, Gas Mixture Oxygen 20.9 Percent, Gas Type Oxygen, Product Type Calibration Gas, Chemical Formula O2, CAS Number 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 1,200 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD Bouffant Cap 21", Pancake, White, PK1000 (B11A11)
- SPEAKMAN Plastic Eyewash Gauge (SE-952)
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (LA102G/8)
- SIGNMISSION OSHA Caution, 18" Width, Decal, 18" W, 24" L, Landscape, Do Not Tailgate (OS-CS-D-1824-L-19147)
- MACURCO Calibration Kit, NH3 Gas Type, 34L (AM1-FCK)
- MACURCO Field Test Kit, O2 Gas Type, 34L (OX-FTK)
- MACURCO Bump Gas, Cylinder Cap. 11L (CME1-FTG)
- MACURCO Multi-Gas, Personal Monitor for CO, H2S, O2 and Combustible Gases(LEL) (AIM-4GAS-100/25/50/18-58L-F)
- MACURCO Calibration Kit, 18 in x 13 1/2 in x 6 in (Macurco Cal-Kit 1)
- MACURCO Portable Gas Detection: PM100 58L 25PPM Hydrogen Sulfide Gas (AIM-H2S-25-58L-F)
- DRAEGER Calibration Station, For X-am 2000/2500 (8321880)
- Macurco Calibration Equipment