Shop All Calibration Equipment
Macurco
Multi-Gas, Personal Monitor for CO, H2S, O2 and Combustible Gases(LEL)
Mfr # AIM-4GAS-100/25/50/18-58L-F
Zoro # G1339766
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen
- For Use With All OEM Gas Detectors
- Cylinder Capacity 58 L
- Max. Pressure 500 psi
- Cylinder Dia. 3 17/32 in
Product Information
- Brand Macurco
- MFR # AIM-4GAS-100/25/50/18-58L-F
- Zoro # G1339766
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 17/32 in |
Cylinder Height | 14.25 in |
Cylinder Diameter | 3.53 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen |
For Use With | All OEM Gas Detectors |
Cylinder Capacity | 58 L |
Max. Pressure | 500 psi |
Gas Type | Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen |
Background Gas | Nitrogen |
Accuracy | +/-5% |
Calibration Certificate | NIST |
Gas Mixture | Carbon Monoxide 100 ppm, Hydrogen Sulfide 25 ppm, Methane (50% LEL), Oxygen 18% |
Cylinder Material | Aluminum |
Chemical Formula | CH4, CO, H2S, O2 |
Outlet Connection Type | C-10 |
Container Type | Cylinder |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 500 psi |
CAS Number | 630-08-0, 74-82-8, 7782-44-7, 7783-06-4 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 100 ppm, Hydrogen Sulfide 25 ppm, Methane (50 Percent LEL), Oxygen 18 Percent, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, H2S, O2, CAS Number 630-08-0, 74-82-8, 7782-44-7, 7783-06-4, Accuracy +/-5 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANZELLA Bowhunter Convertible Glove & Mitten, Realtree Edge - Large (1205064)
- AIR SYSTEMS INTL Breathing Air Assembly, 3-Bottle, 4500PSI (CBA3-347NB)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, XL (0283RBLKXLG)
- GENERAL ELECTRIC SMS Protective Coverall, w/Elastic Hood&Wrist XL (GW901XL)
- MACURCO Portable Gas Detection: PM100 105L 18% Oxgyen Gas (AIM-O2-18-105L-F)
- MACURCO Bump Gas, Cylinder Cap. 11L (CME1-FTG)
- MACURCO Carbon Dioxide Calibration Kit (CD6-FCK)
- MACURCO Calibration Kit, NH3 Gas Type, 34L (AM1-FCK)
- MACURCO Portable Gas Detection: PM100 58L 25PPM Hydrogen Sulfide Gas (AIM-H2S-25-58L-F)
- MACURCO Calibration Kit, 18 in x 13 1/2 in x 6 in (Macurco Cal-Kit 1)
- ZORO SELECT Calibration Regulator, 0.5Lpm Flow Rate (517SS)
- Macurco Gas Detection