Shop All Multi-Gas Detectors
Macurco
Multi-Gas Detector, 5 yr Battery Life, Orange
Mfr # PM400-P2G
Zoro # G7549728
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Range LEL 100%, O2 0 to 30%
- Features IR Sensor is Immune to Poisoning, Rugged, High Visual Housing, Single Button Operation
- Resolution 0.1% vol, 1% LEL
- Alarm Setting O2 Alarm 1 - 19.5%, Alarm 2 - 23.5%, LEL Alarm 1 - 10%, Alarm 2 - 20%
- Includes Bump/Calibration Hood
Product Information
- Brand Macurco
- MFR # PM400-P2G
- Zoro # G7549728
- Country of Origin Korea, Republic of
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 4.5 in |
Overall Width | 2.39 in |
Battery Size | 3.7V |
Overall Height | 1.6 in |
Manufacturer Warranty Length | 2 yr |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Orange, Gas Detected Combustible Gas, Oxygen, Communication Protocol PC-Compatible Interface, USB, Series PM400, Sub-Brand AimSafety, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Rechargeable Battery Yes, Operating Humidity - Minimum 95 Percent, Sensor Type Electrochemical
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Inmate Shirt, Khaki, 65 per PET/35 Ctn, 2XL (CKH1163)
- MOON AMERICAN Pin Lug Swivel, NH SW FemalexMNPT, 1-1/2 In (363-1521561)
- AZAR DISPLAYS Standoff Sign Hldr: 8.5"x5.5" Graphic, Overall Frame Size: 12.5"x9.5" (105511)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-TB/UBK)
- MACURCO Gas Detector, C3H8, CH4, H2, 0 to 50% LEL (GD-6)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-C)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-B)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-A)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-R)
- MACURCO Multi-Gas Detector, 2 yr Battery Life, Orange (PM400-P)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-42M)
- Macurco Gas Detection