Shop All Multi-Gas Detectors
Macurco
Multi-Gas Detector, 2 yr Battery Life, Orange
Mfr # PM400-IR
Zoro # G0940696
product price: $712.99
/ea
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen
- Alarm Type Audible, Vibrating, Visual
- Alarm Setting Adjustable
- Battery Life 2 yr
- Operating Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Product Information
- Brand Macurco
- MFR # PM400-IR
- Zoro # G0940696
- Country of Origin Korea, Republic of
- Category Multi-Gas Detectors
Dimensions
Overall Height | 1.6 in |
Battery Size | 3.7V |
Overall Width | 2.39 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 4.48 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Communication Protocol PC-Compatible Interface, USB, Series PM400, Sub-Brand AimSafety, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Rechargeable Battery Yes, Resistance Properties Water Resistant, Operating Humidity - Minimum 10 Percent, Temperature Code T4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3127TTN4X000600)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-317 (FS-17-317)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size L, PR (365DLX2KGL)
- 3M Ultimate FX Full Facepiece Reusable Respirator, FF-400 Series, Includes Speaking Diaphragm, Black, L (FF-403)
- MACURCO Multi-Gas Detector, 5 yr Battery Life, Orange (PM400-P2G)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-A)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-C)
- MACURCO Gas Detector, C3H8, CH4, H2, 0 to 50% LEL (GD-6)
- MACURCO Multi-Gas Detector, 2 yr Battery Life, Orange (PM400-P)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-B)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-U)
- Macurco Multi-Gas Detectors