Shop All Gas Detection Accessories
Macurco
Gas Detector Strobe, Light, Gray/Red
Mfr # MSG-R
Zoro # G610723822
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Red
- For Use With Macurco 6 Series Detectors, Macurco Control Panels
- Alert Type Light
- Visual Alert Type Strobe
- Series Notification Series
Product Information
- Brand Macurco
- MFR # MSG-R
- Zoro # G610723822
- UPC # 857560007075
- Country of Origin United States
- Category Gas Detection Accessories
Details
Color | Gray, Red |
For Use With | Macurco 6 Series Detectors, Macurco Control Panels |
Item | Gas Detector Strobe |
Alert Type | Light |
Visual Alert Type | Strobe |
Series | Notification Series |
Description
Gas Detector Strobe, Product Type Strobe, Series Notification Series, Sub-Brand Not Applicable, Color Gray, Red, For Use With Macurco 6 Series Detectors, Macurco Control Panels, Visual Alert Type Strobe, Alert Type Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH PAPR System, Ni-Cad Rechargeable, Size L (PR501L)
- GUARDIAN Guardian Parking Stop, 6Ft L (DH-PB-2)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, XL, 1 PR (299)
- ZORO SELECT Parking Lot Symbol, Curved Arrow, Plastic (3W634)
- MACURCO Gas Detector, NO2, 0 to 20 ppm (TX-6-ND)
- MACURCO Control Panel, 2 in. Depth, 10-1/2 in. W (DVP-120M)
- MACURCO Gas Detection Control Panel, 2-4/5 in H (PS-24)
- MACURCO Gas Detector, CO, LED, 0 to 200 ppm (CM-6)
- MACURCO Gas Detector, NH3, 0 to 100 ppm (TX-6-AM)
- MACURCO Gas Detector, H2S, 0 to 50 ppm (TX-6-HS)
- BW TECHNOLOGIES Docking Station, 14-1/4" L, 4-5/16" W (DX-SOLO)
- Macurco Gas Detection Accessories