Shop All Gas Detection Accessories
Macurco
Gas Detector, H2S, 0 to 50 ppm
Mfr # TX-6-HS
Zoro # G9476616
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cETLus Certified
- Includes Manual
- Operating Temp. Range 0 Degrees to 125 Degrees F (-18 Degrees to 52 Degrees C)
- Width 4 in
- Alarm Type Audible and Visual
Product Information
- Brand Macurco
- MFR # TX-6-HS
- Zoro # G9476616
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Width | 4 in |
Depth | 2 1/8 in |
Height | 4 1/2 in |
Overall Width | 2.12 in |
Overall Height | 4.5 in |
Overall Depth | 4 in |
Manufacturer Warranty Length | 2 yr |
Description
Fixed Gas Detector and Controller, For Use With Macurco Control Panel, Gas Detected Hydrogen Sulfide, Standards cETLus Certified, Includes Manual, Product Type Stand-Alone Detector & Controller, Mounting Location Wall, Number of Relays 2, Sensor Type Electrochemical, Visual Alert Type Green LED, Display Type Digital, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 900 sq ft, Interchangeable Sensors Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arc Flash Protection Label, PK100, 52023 (52023)
- MECHANIX WEAR Mechanics Gloves, L, Brown, Form Fitting Trek Dry(R) (LMG-75-010)
- CAROLINA SHOE Size 7-1/2 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (22KA62)
- MACURCO Gas Detection Control Panel, 12-1/2 in H (DVP-120B)
- MACURCO Gas Detection Control Panel, 13 in H (DVP-1200-4)
- MACURCO Gas Detector Strobe, Light, Amber/Gray (MSG-A)
- MACURCO Control Panel, 12 Input, 100/240VAC (DVP-120LA)
- MACURCO Weatherproof Housing Kit, 6" H, 3" L (WHK-1)
- MACURCO Gas Detector, NO2, 0 to 20 ppm (TX-6-ND)
- MSA SAFETY Tubing, 50 ft. (10153105)
- Macurco Gas Detection Accessories