Shop All Gas Detection Accessories
Macurco
Gas Detection Control Panel, 2-4/5 in H
Mfr # PS-24
Zoro # G302670892
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Type Power
- Output Rating 24V DC
- For Use With CM-E1, GD-2B
- Width 1 3/10 in
- Depth 1 9/10 in
Product Information
- Brand Macurco
- MFR # PS-24
- Zoro # G302670892
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Width | 1 3/10 in |
Depth | 1 9/10 in |
Height | 2 4/5 in |
Overall Width | 1.3 in |
Overall Height | 2.54 in |
Overall Length | 2.8 in |
Overall Depth | 1.91 in |
Details
Output Type | Power |
Output Rating | 24V DC |
For Use With | CM-E1, GD-2B |
Power Required | 90 to 264V AC |
Features | Compact Design, Doe Level Vi Compliant, No Load Power Consumption Less Than0.075 W, Over Voltage, Over Current, and Short Circuit Protections, Universal Input Voltage Range, Up to 25.2 W Continuous Power |
Item | Plug-In Adapter |
Number of Inputs | 1 |
Number of Outputs | 1 |
Standards | Class II, PSE, UL/cUL Listed |
Input Current | 0.7 A |
Operating Temperature - Maximum | 104 Degrees F |
Operating Temperature - Minimum | 104 Degrees F |
Series | Commercial Series |
Sub-Brand | Macurco |
Description
Plug-in Stepdown Switching Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Athletic Shoe, C, 8, Gray, PR (10044427)
- PIG PIG Emergency Spill Response Sign 14" x 10" Aluminum 14" L x 10" H (SGN2021-10X14-ALM)
- SIGNMISSION OSHA Sign, 18" H, Aluminum, NOTICE Place Cigarettes Butts Ashes In Receptacles Sign, Landscape (OS-NS-A-1824-L-16345)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, XL (K126-HGY XLG REG)
- MACURCO Control Panel, 2 in. Depth, 10-1/2 in. W (DVP-120M)
- MACURCO Gas Detector Strobe, Light, Gray/Red (MSG-R)
- MACURCO Gas Detector, NO2, 0 to 20 ppm (TX-6-ND)
- MACURCO Gas Detection Control Panel, 12-1/2 in H (DVP-120B)
- MACURCO Gas Detector, CO, LED, 0 to 200 ppm (CM-6)
- MACURCO Gas Detector Strobe, Light, Amber/Gray (MSG-A)
- HONEYWELL Tube, Ammonia 1 to 15 Percentage, PK10 (H-10-100-40)
- Macurco Gas Detection