Shop All Fixed Gas Detectors
Macurco
Fixed Gas Detector, H2S, 4-1/2in.Hx4in.W
Mfr # TX-12-HS
Zoro # G0461548
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Macurco Control Panel
- Operating Temp. Range 0 Degrees to 125 Degrees F (-18 Degrees to 52 Degrees C)
- Sensor Range 0 to 50 ppm
- Features 0.5 A N.O. or N.C. Alarm Relay, 5 A SPDT Fan Control Relay, Selectable Fan and Alarm Relay Actuation Settings
- Resolution 1 ppm
Product Information
- Brand Macurco
- MFR # TX-12-HS
- Zoro # G0461548
- UPC # 783748834501
- Country of Origin United States
- Category Fixed Gas Detectors
Dimensions
Depth | 2 1/8 in |
Height | 4 1/2 in |
Width | 4 in |
Overall Height | 4.5 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 4 in |
Overall Width | 2.12 in |
Description
Fixed Gas Detector, For Use With Macurco Control Panel, Gas Detected Hydrogen Sulfide, Standards cETLus Certified, Includes Manual, Product Type Stand-Alone Detector & Controller or Transducer, Mounting Location Wall, Number of Relays 2, Sensor Type Electrochemical, Visual Alert Type Green LED, Display Type Digital, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 900 sq ft, Interchangeable Sensors Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161421)
- ARIAT Stretch Basic Straight Leg, 36" x "34 (10041118)
- KINCO Kinco 18-oz. Heavyweight Chore Gloves (818 XX-LARGE)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Portrait Lead Containing Material, Portrait (OS-DS-D-710-V-1070)
- MACURCO Fixed Gas Detector, CH4, C3H8, H2, Digital (GD-12)
- MACURCO Fixed CO/NO2 Dual Detector (CX-6)
- MACURCO Fixed Gas Detector, NO2, 4-1/2in.Hx4in.W (TX-12-ND)
- MACURCO Gas Detector, CO, 0 to 400 ppm (CM-E1)
- MACURCO Fixed Gas Detector, C3H8, CH4, 0 to25% LEL (GD-2A)
- MACURCO Gas Detector, Controller, Transducer (CD-12MC)
- MACURCO Fixed Gas Detector, CO, 4-1/2in.Hx4in.W (CM-12)
- Macurco Gas Detection