Shop All Calibration Equipment
Macurco
Carbon Dioxide Calibration Kit
Mfr # CD6-FCK
Zoro # G0940565
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CD-6H, CD-12H, CD-6MC, CD-12MC
- Cylinder Capacity 17 L
- Flow Rate 0.2 lpm
- Material Steel
- Includes 3 ft Tube, Calibration Hood, Carrying Case, Regulator
Product Information
- Brand Macurco
- MFR # CD6-FCK
- Zoro # G0940565
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Width | 13 1/2 in |
Cylinder Size | 17 L |
Height | 18 in |
Length | 6 in |
Test Stand Height | 18 in |
Test Stand Width | 13.5 in |
Description
Calibration Kit, Product Type Calibration Kit, Includes 3 ft Tube, Calibration Hood, Carrying Case, Regulator, Features Approximately 30 to 40 Calibrations, 400 Ppm, 5,000 Ppm, Cylinder Capacity 17 L, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gloves, Chemical Resistant, Ntrl, Sz 11, PR (60KV32)
- 3M Versaflo Faceshield Head Inserts (M-170)
- WINTER WALKING Traction Device, Unisex, Men's 7 to 9, PR (JD6612-M)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (19952)
- MACURCO Portable Gas Detection: PM100 105L 18% Oxgyen Gas (AIM-O2-18-105L-F)
- MACURCO Multi-Gas, Personal Monitor for CO, H2S, O2 and Combustible Gases(LEL) (AIM-4GAS-100/25/50/18-58L-F)
- MACURCO Bump Gas, Cylinder Cap. 11L (CME1-FTG)
- MACURCO Calibration Kit, 18 in x 13 1/2 in x 6 in (Macurco Cal-Kit 1)
- MACURCO Portable Gas Detection: PM100 58L 25PPM Hydrogen Sulfide Gas (AIM-H2S-25-58L-F)
- MACURCO Field Test Kit, O2 Gas Type, 34L (OX-FTK)
- HONEYWELL Calibration Adapter, ToxiRAE Pro (G02-2028-002)
- Macurco Calibration Equipment