Shop All Time Delay Relays
Macromatic
Time Delay Relay, 120VAC/DC, 10A, DPDT, 2VA
Mfr # TR-50222-04
Zoro # G5234311
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay On Delay
- Coil Volts 120V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Product Information
- Brand Macromatic
- MFR # TR-50222-04
- Zoro # G5234311
- UPC # 801262043138
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Height - Relay | 2.9 in |
Body Depth - Relay | 1.7 in |
Overall Height - Relay | 3.1 in |
Body Width - Relay | 2.4 in |
Body Width | 2.3 in |
Overall Depth | 3.5 in |
Body Height | 1.7 in |
Body Depth | 2.9 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 120V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 120V AC/DC, Minimum Time Setting 0.05 sec, Maximum Time Setting 5 sec, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 65 A (LC1D65AF7)
- AC WORKS L15-20R 20A 250V 3-Phase 4-Prong Locking Female Connector with UL, C-UL in Orange (ASL1520R)
- SEACHOICE Heat Shrink Quick Disconnects, Male, Red, 25 Pack (60281)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT24B)
- MACROMATIC Time Delay Rlay, 12 to 240VAC/DC, 15A, SPDT (TE-8816U)
- MACROMATIC Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (TR-50221-12)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-50221-05)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-55122-08)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (TR-50228-14)
- MACROMATIC Time Delay Rlay, 12 to 240VAC/DC, 15A, DPDT (TE-8812U)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (24EP28)
- Macromatic Time Delay Relays