Shop All Voltage Sensing Relays
Macromatic
Pump Seal Failure Relay, 2-SPNO, 120VAC
Mfr # SFP120C100
Zoro # G0290202
original price:
$112.99
7% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type (2) SPNO
- Voltage 120VAC
- Max. Amps 10
- Contact Form SPST-NO
- Input Voltage 120V AC
Product Information
- Brand Macromatic
- MFR # SFP120C100
- Zoro # G0290202
- UPC # 801262035355
- Country of Origin United States
- Category Voltage Sensing Relays
Dimensions
Body Height | 2.33 in |
Body Width | 1.71 in |
Body Depth | 2.9 in |
Description
Pump Seal Failure Relay, Contact Form SPST-NO, Current Rating 5 A, Electrical Connection 8-Pin Terminal, Input Voltage 120V AC, Number of Channels Dual Channel, Number of Pins 8, Relay Function Seal Leakage, Seal Leak Minimum Resistance 4,700 ohm, Seal Leak Maximum Resistance 100,000 ohm, Status Indicator LED Indicator, Contact Rating (AC) 5 A @ 240V, Contact Rating (DC) 5 A @ 28V, Mounting Style Plug-In, Adjustment Method Rotary Knob, Base Shape Octal, Body Depth 2.9 in, Body Height 2.33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 960W, 40.0A, DIN Rail (QT40.241)
- X1 TOOLS 7/8 Rubber Harness Grommet 5 Grommets by X1 Tools (X1E-CON-GRO-RUB-0875x5)
- CANTEX Reducer, 2-1/2 x 2 In Conduit, PVC (5142225)
- DAYTON Ovrload Rely, 23 to 32A, Class 10, Bimetllc (6ECC7)
- MACROMATIC Pump Seal Failure Relay, SPDT, 8Pin, 120VAC (SFP120A100)
- MACROMATIC Voltage Monitor Relay, 24VDC, Plug-In (VAKP024D)
- MACROMATIC Voltage Monitor Relay, SPDT, 240VAC (VWKE240A)
- MACROMATIC Voltage Monitor Relay, 120VC, Plug-In (VAKP120A)
- MACROMATIC Voltage Monitor Relay, 240VC, Plug-In (VAKP240A)
- MACROMATIC Voltage Monitor Relay, SPDT, 80-150VAC (VWKE120A)
- SCHNEIDER ELECTRIC VoltSensingRely, 5A, 24-240VAC/DC, 12Pin (RM35UA11MW)
- Macromatic Electrical Relays