Shop All Oilers and Reservoirs
Macnaught
M3 1/2 in. 9 GPM Digital Preset Oil Control Gun
Mfr # OCVF-PS-001
Zoro # G108391434
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Macnaught
- MFR # OCVF-PS-001
- Zoro # G108391434
- UPC # 810087960247
- Country of Origin Switzerland
- Category Oilers and Reservoirs
Description
Digital Metered Oil Gun with Preset with flexible extension, non drip auto nozzle. 1/2 in. FNPT connectionMacnaught's M3 OCVF-PS-001 Digital Preset Oil Control Gun offers the professional mechanic pre-selected volumes and will auto shut off at the preset value input by the operator. Perfect for Oils up to 140W as well as ATF & Coolant for flow rates up to 9.25 GPM at 1000 PSI. Easy to operate digital screen that registers in Quarts, Gallons, Pints and Liters. The measuring principle is Oval Gear and produces .5% Accuracy of Flow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Discharge Valve, 500 psi, 1/8in. NPT (D)
- LEGACY ColorConnex Coupler and Plug Kit, Type C, 1/4" NPT, 1/4" Body, Blue, 3-Piece (A72452C)
- SKF SKF 6308 2Z/C3, Single Row Ball Bearings (6308 2Z/C3)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-103 (124205 1-3/16 SC FLG 4BT)
- MACNAUGHT M3 1/2 in. 9 GPM Digital Oil Control Gun (OCVF-001)
- MACNAUGHT Mechanical Meter Oil Dispensing Gun (HG40P-02)
- URREA Pistol flexible spout 16Oz (2267)
- LDI INDUSTRIES Oiler, Constant Level (RCL313)
- GOLDENROD Oiler, 12 oz., Steel, 8 in. Spout (707)
- DUTTON-LAINSON Flex Spout 10In (301024)
- STEELMAN 16-Ounce Thumb Lever Oiler Can with 12'' Flex Hose (60965)
- Macnaught Oilers and Reservoirs