Shop All Canopies & Shelters
Machrus
Machrus Ogrow Garden Arch, Decorative Flower Arbor for Lawn Patio Entrance - Metal Arbor Trellis
Mfr # OGGA-6795
Zoro # G806154225
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15
- Width 67
- Height 94.4
- Color Black
- Material Metal
Product Information
- Brand Machrus
- MFR # OGGA-6795
- Zoro # G806154225
- UPC # 810029121286
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 15 |
Width | 67 |
Height | 94.4 |
Details
Color | Black |
Material | Metal |
Includes | Garden Arbor |
Weight | 9.5 |
Description
Add a beautiful decorative detail to your garden with this Machrus Ogrow garden arbor trellis. This garden arbor trellis has the ability to hold climbing plants, ornaments, twinkle light and more! Constructed of heavy-duty metal, this Machrus Ogrow outdoor arbor trellis is made to last and will be able to hold up without damage. With its multi purpose use the Machrus Ogrow garden arbor trellis is the ideal decor for many outdoor occasions including parties, weddings, corporate events and other outdoor ceremonies. Standing at almost 8 feet tall and 5.5 feet wide this garden arbor is sure to fit all your needs!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Duraflex Tub 15 Gallon (1122-15GL)
- ZORO SELECT 3 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTP8)
- HUDSON Hudson Portable Atomizer, Indoor/Outdoor (HGSPATOMIZER)
- YARDGARD Drive Gate, Galvanized, 2-Panels, 10x6 ft. (328404A)
- E-Z UP Eclipse Steel Shelter, 10x20 Ft., Black Fr (EC3STL20KFBKTSG)
- ARROW STORAGE PRODUCTS Arrow Garage, 12x31, Flute Grey and Anthracite (BGR1231FG)
- E-Z UP Professional Sidewall, White, 10 ft H (SWP310MCWH)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x23x16 Gray (SQAACC0103C01402316)
- ALLEGRO INDUSTRIES Allegro Deluxe Work Tent, 8' x 8', 2 Door (9402-88)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 12'x24'x7', Charcoal (CPHC122407ECL1)
- PALRAM - Canopia Bordeaux 2230 4 x 3 Door Awning Kit - Clear (HG9583)
- Machrus Canopies & Shelters