Shop All Lifting Beams & Spreader Bars
Machining & Welding By Olsen, Inc.
M&W Plate Lifting Beam - 20,000 Lb. Capacity
Mfr # 14632
Zoro # G505631867
product price: $8,823.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$8,823.99
Free 30-Day Returns
Product Information
- Brand Machining & Welding By Olsen, Inc.
- MFR # 14632
- Zoro # G505631867
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Description
Plate lifting beam - 20,000 lb. Capacity features: provides easy hook engagement and crane alignment for overhead lifting of thick plates used in construction and industrial applications durable chain rigging and heavy-duty hooks for jobsite strength maximum plate width of 96" manufactured to exceed all asme b30.20 and osha regulations individually proof loaded per osha requirements and shipped with certification paperwork rfid tracking chip equipped.
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
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 1600 lb (TE60513X20)
- DAYTON Platform (MH4ECW609G)
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS4-1532-6PH)
- SERVICE CASTER SCC - 4" Poly on Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore-500 lbs Cpty (SCC-PPUR420)
- MACHINING & WELDING BY OLSEN, INC. M&W 4' Economy Lift Beam Fixed Length - 4000 Lb. Capacity (11537)
- CALDWELL Lifting Beam, 15000 lb. Limit, 72" Spread (20-7.1/2-6)
- CALDWELL Adjustable Lifting Beam, 10,000 lb, 120 In (17-5-10)
- CALDWELL Lifting Beam, 6000 lb. Limit, 48" Spread (416-3-4)
- CALDWELL Adjustable Lifting Beam, 4000 lb., 120 In (20-2-10)
- VESTIL SPREADER BEAM, 10K CAPACITY (SBM-BFB-100-10)
- CALDWELL Adjustable Lifting Beam, 6000 lb., 48 In (20-3-4)
- Machining & Welding By Olsen, Inc. Lifting Equipment