Shop All Lifting Beams & Spreader Bars
Machining & Welding By Olsen, Inc.
M&W 4' Economy Lift Beam Fixed Length - 4000 Lb. Capacity
Mfr # 11537
Zoro # G405631783
product price: $1,958.99
/ea
Free Shipping & Returns
$1,958.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Machining & Welding By Olsen, Inc.
- MFR # 11537
- Zoro # G405631783
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Description
4' economy lift beam fixed length - 4000 lb. Capacity features: for use in construction & industrial applications with overhead, gantry, or jib cranes to attach to a wide range of loads acts as a crosspiece for spacing the hooks or chains that hold loads such as bars, racks, rolls, cylinders, and machinery beams supplied standard with shackle connections manufactured to exceed all asme b30.20 and osha regulations individually proof loaded per osha requirements and shipped with certification paperwork rfid tracking chip equipped
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
- VESTIL Magn. Thin Fork Tip Protector OR PR (FPU-TN-45-M-OR)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A1E30B4C2P6)
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 15ft. (322-15S)
- OZ LIFTING PRODUCTS Hand Winch, 1500 lb., Carbon Steel (OZ1500BW)
- CALDWELL Lifting Beam, 10000 lb. Limit, 48" Spread (20-5-4)
- CALDWELL Lifting Beam, 20000 lb. Limit, 144" Spread (20-10-12)
- CALDWELL Lifting Beam, 6000 lb. Limit, 36" Spread (416-3-3)
- CALDWELL GROUP. Caldwell HD Adjustable Spreader Lifting Beam 2000 Lb. Capacity (16-1-6)
- CALDWELL Adjustable Spreader Beam, 1000 lb., 72 In (16-1/2-6)
- CALDWELL Lifting Beam, 1000 lb. Limit, 36" Spread (416-1/2-3)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 72 In (16-2-6)
- Machining & Welding By Olsen, Inc. Lifting Equipment