Shop All Paper Towel Dispensers
Macfaucets
Touch Free Paper Towel Roll Dispenser In Stainless Steel, ATD-10
Mfr # ATD-10 SS
Zoro # G208624180
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Material Stainles Steel
- Finish Polished Stainless Steel
Product Information
- Brand Macfaucets
- MFR # ATD-10 SS
- Zoro # G208624180
- Country of Origin United States
- Category Paper Towel Dispensers
Details
Dispenser Material | Stainles Steel |
Finish | Polished Stainless Steel |
Description
MAC Faucets is proud to introduce our newest product line of stainless steel bathroom hardware. Built with style and functionality in mind, the new line allows us to expand on our vision of one cohesive finish for the entire bathroom design. EACH MEMBER OF THIS NEW LINE IS AVAILABLE IN 20+ FINISHES TO MATCH OUR FAUCETS, SOAP DISPENSERS, AND FLUSH VALVES. We're thankful for the support that we've received from the design community, and are delighted at the opportunity to continue to provide EXCEPTIONAL value in design and architecture. ALL MAC FAUCETS LUXURY FINISHES ARE COMMERCIAL FINISHES, DONE BY ARTISENS WITH EXTENSIVE EXPERIENCE IN THEIR RESPECTIVE FIELDS. SMALL QUANTITY ORDERS ARE NO PROBLEM. LEAD TIME VARIES, PLEASE PLAN ACCORDINGLY. The Automatic Paper Towel Dispenser, ATD-10 is the crown Jewel of this new product line. The outer casing is made entirely of stainless steel, and is available in 20+ finishes to match MAC Faucets' entire product line. The ATD-10 dispenses standard, off the shelf, commercial paper towels sold in rolls throughout the US, generally 8 inches wide and up to 9 inches in diameter. Towels may be adjusted into 1 of 3 varying lengths. The vandal resistant design makes it suitable for commercial application with low or medium vandal risk. The ATD-10 is battery powered and is shipped with 4x Duracell D size batteries installed. This new and innovative modular design enables easy in-the-field service should the product need it. No need to spend valuable time on diagnosis or trouble shooting, all the working hardware is housed within ONE easy to replace master component. Corrosion Resistant Stainless Steel Construction Battery Operating Uses Standard 8 in. paper Roll Front Window to Monitor Paper Level Easy Paper Refill Adjustable length of paper dispensed Small, Medium, or Large Modular Design for Ease of In-The-Field Service Vandal Resistant Case Battery Powered Available in 20 + Finishes to Match All MAC Product line
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Wet Dry Vacuum Replacement Filter (DCV5801H)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mango, PK12 (FG401690)
- KIMBERLY-CLARK PROFESSIONAL Gentle Lotion Skin Cleanser Pink Bulk Soap Floral 8L 2/Cs (91721)
- SAN JAMAR VersaTwin Tissue Dispenser, 8 x 5.75 x 12.75, Transparent Black Pearl (R3600TBK)
- MACFAUCETS Touchless Paper Towel Roll Dispenser In Satin Brass (ATD-10 SB)
- TORK Tork MOL-101293 Advanced Express Multifold Hand Towel (MOL-101293)
- SAN JAMAR Electronic Touchless Roll Towel Dispenser, 11 3/4 x 9 x 15 1/2, Black (T1390TBK)
- SAN JAMAR Hands-Free Towel Dispenser, Black SS (T7470BKSS)
- TORK Tork PeakServe® Mini Continuous™ Paper Hand Towel Dispenser Black H5, High-Capacity (552538)
- SAN JAMAR Tear-N-Dry Touchless Roll Towel Dispenser, SS, Material: Plastic (T1370SS)
- VIPER INDUSTRIES Viper Towel Holder (239-15-01)
- Macfaucets Paper Towel Dispensers